Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags
Actual product may vary
Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags
Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags
Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags
Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags
Thermo Scientific™

Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags

Homogenize food samples with ease with sterile, flexible sample enrichment bags in a range of sizes and formats.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Dimensions (L x W)Model
DB4014A1300 mL175 x 290 mmRollBag™ 1300
DB4011A400 mL190 x 300 mmBagFilter™ 400
DB4012A400 mL190 x 300 mmBagPage™ 400
DB4013A400 mL175 x 300 mmBagLight™ 400
Catalog number DB4014A
Price (USD)
-
Capacity (Metric):
1300 mL
Dimensions (L x W):
175 x 290 mm
Model:
RollBag™ 1300

Homogenize food samples with confidence prior to microbiological and molecular analysis with the easy-to-use, sterile Thermo Scientific™ Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags. These bags are designed specifically for use with Thermo Scientific Diluflux Automated Gravimetric Dilutor and Thermo Scientific Homogenzier Laboratory Blender in a range of formats and sizes to meet all your sample preparation needs.

Avoid cross-contamination and spillage when preparing food samples for analysis with sample bags designed specifically for use with the Diluflux Automated Gravimetric Dilutor and Homogenizer Laboratory Blender. All sample bags listed here are:
  • Sterile
  • Transparent
  • Designed for use with the Diluflux Automated Gravimetric Dilutor and Homogenizer Laboratory Blender
  • Suitable for use in all homogenizer machines

BagFilter™ 400 bags contain a non-woven side-filter with porosity of <250 microns. These are ideal for fibrous samples, allowing the sample to homogenize while preventing clogging of the filter, which is off to one side.

BagPage™ 400 bags contain a non-woven full-surface filter with porosity of 280 microns. Designed for “pasty” samples that smear, these allow for easier addition of sample to the bag while ensuring filtration of the entire mass.

BagLight™ 400 bags contain no filter for samples that are hard or otherwise retain their shape and, therefore, do not require a filter for aspirating the sample for downstream use.

RollBag™ 1300 bags have a wire-reinforced closure for a more secure closure with the larger sample volume. See product specs table for more details on capacity and instrument compatibility.

Contact us to arrange a demonstration of the Dilutor, the Blender, and/or its consumables.

Not all products are available for sale in all territories. Please inquire.

For research use only.

BagFilter, BagLight, BagPage and RollBag are all trademarks of INTERSCIENCE.

Specifications
Capacity (Metric)1300 mL
Dimensions (L x W)175 x 290 mm
For Use With (Equipment)Diluflux™ Diluter and Homogenizer
ModelRollBag™ 1300
Packaging Quantity500 bags
Product TypeSample Enrichment Bag
Unit SizeEach