Dri-Cal™ Particle Size Standards
Thermo Scientific™

Dri-Cal™ Particle Size Standards

Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
DC-066 μm
DC-055 μm
DC-077 μm
DC-088 μm
DC-1010 μm
DC100
also known as MCG-DC100-EACH
100 μm
DC-1515 μm
DC-2020 μm
DC-2525 μm
DC-5050 μm
DC-7070 μm
Catalog number DC-06
Price (USD)
-
Diameter (Metric):
6 μm
Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.

Features:

  • Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
  • Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
  • Includes Material Safety Data Sheet with handling and disposal instructions
  • Lot-numbered for technical service and support
Specifications
AdditiveMay contain trace amount of dispersant
Concentration100% solids
ContentsDry Polystyrene (DVB) Microspheres
DescriptionUsed for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media.
IncludesCertificate of Calibration and Traceability
Particle Density1.05 g/cm3
Quantity1 g
Refractive Index1.59 at 589nm (25°C)
Size Distributions = 0.8 μm, 13% CV
StabilityProduct stable for a minimum of 24 months
ColorWhite
Diameter (Metric)6 μm
For Use With (Application)Dry Particle Counter Calibration
MaterialPolystyrene Divinylbenzene (PS-DVB)
Product TypeSize Standard Particles
Unit SizeEach
Contents & Storage
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.