DM5018 Continuous Particulate Monitor
DM5018 Continuous Particulate Monitor
Thermo Scientific™

DM5018 Continuous Particulate Monitor

Thermo Scientific™ DM5018 is an outdoor ambient particulate monitor, whichi can be installed directly at construction site to continuously measure the construction dust.
Have Questions?
Número de catálogoCaudalResoluciónExactitud
DM501816.67 L/min.0.1 µg/m³±5% (using mass calibration diaphragms traceable to NIST)
Número de catálogo DM5018
Precio (MXN)
-
Caudal:
16.67 L/min.
Resolución:
0.1 µg/m³
Exactitud:
±5% (using mass calibration diaphragms traceable to NIST)
Thermo Scientific™ DM5018 continuous particulate monitor, as an outdoor analyzer, uses beta attenuation technology as well as reliable iSeries platform to monitor the ambient particulate concentration in real time. The measurement technology meets the requirements of ambient particulate monitoring for China MEP. The robust outdoor design makes DM5018 a perfect monitor to be installed in construction site to on-line measure construction dust, which can help standardize construction behaviors and improve the air quality around.
  • Continuously, non-stepwise beta attenuation technology to measure particulate concentration in real time 
  • IP55 outdoor enclosure with air conditioning system making analyzer operating under controlled environment
  • Sleeve to protect heating tube and connected to flange on top of enclosure
  • Inner chamber to protect analyzing part
  • Easy to maintenance
  • Detector battery and inner stabilizer to protect monitor from power interrupt and unsteady
  • Measurements are traceable
Especificaciones
Caudal16.67 L/min.
Entradas16 Digital Inputs (Standard), 8-channel 0 to 10 VDC Analog Input (Optional), 8-channel User-defined Analog Output (0 to 1 or 0 to 5 VDC)
Temperatura de funcionamiento (métrico)-20°C to +50°C
Exactitud±5% (using mass calibration diaphragms traceable to NIST)
Certificaciones/conformidadIP55
Cálculo del promedio de datos:Mass concentration long-term averaging: 60s ∽ 3600s, and 24 hours
Puntos de datosUser-specified internal data log (concentration, date, time, flag, etc. up to 32 types of log parameters); capacity of 190,000 records
Intervalo de detección<4 µg/m3 (1 hour average)
<1 µg/m3 (24 hour average)
Tipo de pantallaMenu-driven software, 320*420 graphic display
Requisitos eléctricos187 to 253 VAC, 50/60 Hz
Tipo de filtroGlass fiber (width 40 mm; length 17 m)
Intervalo de medición0 to 1.0, 2.0, 3.0, 5.0, 10.0 mg/m3
0 to 100, 1,000, 2,000, 3,000, 5,000, 10,000 µg/m3
SalidasOptional voltage, RS232/RS485, TCP/IP, 10-way relay output, power-off indication (standard); 6-channel user-defined mode output (0-100mV, 0-1V, 0-5V, 0-10VDC); 0 -20 or 4-20mA isolated current output (optional)
Precisión±3.0 µg/m³ <80 µg/m³, ±4-5 µg/m³ >80 µg/m³ (24-hour aveage)
Resolución0.1 µg/m³
Informes y control del flujo de muestrasFlow precision: ±2% measurement value
Flow accuracy: <5%  measurement value
Vataje1000 w (including air conditioner)
Peso (métrico)130 kg
Unit SizeEach