Thermo Scientific™

DP2 Series (DP2/4A, DP2R/4A, IDP2B, IDP2RB) Alpha-Beta Probes

Catalog number: DP24B
Thermo Scientific™

DP2 Series (DP2/4A, DP2R/4A, IDP2B, IDP2RB) Alpha-Beta Probes

Catalog number: DP24B

Thermo Scientific™ DP2 series α-Β Probes are versatile and capable of responding to α, medium- and high-energy Β, and Γ radiation.

Compact, with a reasonably robust, ergonomic shape.

 
Catalog Number
DP24B
also known as DP2/4B
Unit Size
Each
Description
Standard Probe
Connector Types
MHV
Price (USD)
Full specifications
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 35% 241Am; Beta: 29% 36Cl, 34% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionStandard Probe
Window Area50cm2
Item DescriptionMHV connector
Connector TypesMHV
Unit SizeEach
Catalog Number
DP24A
also known as DP2/4A
Unit Size
Each
Description
Standard Probe
Connector Types
PET
Price (USD)
Full specifications
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 35% 241Am; Beta: 29% 36Cl, 34% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionStandard Probe
Window Area50cm2
Item DescriptionPET connector
Connector TypesPET
Unit SizeEach
Catalog Number
DP2R4A
also known as DP2R/4A
Unit Size
Each
Description
Ruggedized Probe
Connector Types
PET
Price (USD)
Full specifications
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 25% 241Am; Beta: 7% 60Co, 21% 36Cl, 24% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionRuggedized Probe
Window Area50cm2
Item DescriptionPET connector; Ruggedized
Connector TypesPET
Unit SizeEach
Catalog Number
DP2R4B
also known as DP2R/4B
Unit Size
Each
Description
Ruggedized Probe
Connector Types
MHV
Price (USD)
Full specifications
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 25% 241Am; Beta: 7% 60Co, 21% 36Cl, 24% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionRuggedized Probe
Window Area50cm2
Item DescriptionMHV connector; Ruggedized
Connector TypesMHV
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Probe for use with Selectra
Connector Types
MHV
Price (USD)
Full specifications
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 35% 241Am; Betaa: 29% 36Cl, 34% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionProbe for use with Selectra
Window Area50cm2
Connector TypesMHV
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeDescriptionConnector TypesPrice (USD)
DP24B
also known as DP2/4B
Full specifications
EachStandard ProbeMHV Request A Quote
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 35% 241Am; Beta: 29% 36Cl, 34% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionStandard Probe
Window Area50cm2
Item DescriptionMHV connector
Connector TypesMHV
Unit SizeEach
DP24A
also known as DP2/4A
Full specifications
EachStandard ProbePETRequest A Quote
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 35% 241Am; Beta: 29% 36Cl, 34% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionStandard Probe
Window Area50cm2
Item DescriptionPET connector
Connector TypesPET
Unit SizeEach
DP2R4A
also known as DP2R/4A
Full specifications
EachRuggedized ProbePETRequest A Quote
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 25% 241Am; Beta: 7% 60Co, 21% 36Cl, 24% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionRuggedized Probe
Window Area50cm2
Item DescriptionPET connector; Ruggedized
Connector TypesPET
Unit SizeEach
DP2R4B
also known as DP2R/4B
Full specifications
EachRuggedized ProbeMHVRequest A Quote
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 25% 241Am; Beta: 7% 60Co, 21% 36Cl, 24% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionRuggedized Probe
Window Area50cm2
Item DescriptionMHV connector; Ruggedized
Connector TypesMHV
Unit SizeEach
IDP2BFull specifications
EachProbe for use with SelectraMHVRequest A Quote
Radiation TypeAlpha, Beta
TypeAlpha-Beta Probe
EfficiencyAlpha: 35% 241Am; Betaa: 29% 36Cl, 34% 90Sr/90Y
Weight (English)1.7 lb.
Weight (Metric)0.75 kg
Background Measurements-1: <4; cpm: <240
DescriptionProbe for use with Selectra
Window Area50cm2
Connector TypesMHV
Unit SizeEach
Showing 5 of 5
  • General purpose dual phosphor (ZnS/BC400) probes
  • Rugged mesh grille IDP2 versions are “intelligent probes” for use with Selectra range rate meters
  • Serve in a wide variety of functions

Recommended for:

  • Used by nuclear sites, survey, environmental and government radiation laboratories, emergency services and the petrochemical industry

Figures

Frequently asked questions (FAQs)

Citations & References