Nalgene™ Reusable Bottle Top Filters
Thermo Scientific™

Nalgene™ Reusable Bottle Top Filters

Combine the convenience of a bottle top filter with the savings of a reusable bottle top filter. Screw securely onto glass media bottles with 33 or 45mm neck sizes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Thread Size (Metric)
DS0320-2545250 mL45 mm
DS0320-5033500 mL33 mm
DS0320-5045500 mL45mm
Catalog number DS0320-2545
Price (USD)
199.80
Online exclusive
233.00
Save 33.20
Each
Capacity (Metric):
250 mL
Thread Size (Metric):
45 mm
Price (USD)
199.80
Online exclusive
233.00
Save 33.20
Each

Combine the convenience of a bottle top filter with the savings of a reusable device. Non-cytotoxic Nalgene™ polysulfone reusable bottle top filters screw securely onto glass media bottles with 33 or 45mm neck sizes.

  • Available in 250 and 500mL sizes
  • Polysulfone is strong, washable and autoclavable
  • molded-in graduationsmake it easy to see sample volume
  • Polypropylene tubing adapter can be stuffed with cotton for sterile venting during autoclaving
  • Removable sterilizationmembrane support plate is designed to providemaximum flow rate and throughput
  • Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing
  • Available in 250 and 500mL sizes
  • Polysulfone is strong, washable and autoclavable
  • molded-in graduationsmake it easy to see sample volume
  • Polypropylene tubing adapter can be stuffed with cotton for sterile venting during autoclaving
  • Removable sterilizationmembrane support plate is designed to providemaximum flow rate and throughput
  • Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing
Specifications
AutoclavableAutoclavable
Quantity1 Ea.
Thread Size (Metric)45 mm
Capacity (Metric)250 mL
MaterialPSU
Unit SizeEach