Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
Thermo Scientific™

Nalgene™ Unitary™ Red LDPE Safety Wash Bottles

Easily find these red LDPE safety wash bottles, which feature a wide mouth for faster, safe filling, and provide instant recognizability and identification.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
DS2408-0250250 mL
DS2408-0500500 mL
Catalog number DS2408-0250
Price (USD)
-
Capacity (Metric):
250 mL
Easily identify Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles, which feature a wide mouth for faster, safe filling. Bottles are colored red for easy identification and instant recognizability, and can be used with acids, bases and alcohols. Bottles and tubulation are molded in one piece for uniform service, and include red polypropylene screw closures. Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow. Contents can be dispensed without tipping or shaking.
  • Bottles are colored red for easy identification and instant recognizability, for use with acids, bases and alcohols; include red polypropylene screw closures.
  • Bottles and tubulation are molded in one piece for uniform service.
  • Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow.
  • Contents can be dispensed without tipping or shaking.
  • Flexible LDPE bottle provides soft, ergonomic squeeze.
  • Bottle and Carton are readily recyclable in most communities.

Recycling Information:
Nalgene reusable LDPE wash bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.

Specifications
Capacity8 oz., 250mL
Closure ColorRed
Closure MaterialPolypropylene
Closure Size38 mm
Closure TypeScrew Cap
DescriptionLDPE bottle/tubulation
No. per Case4
No. per Pack4
Through the Closure DispensingNo
Capacity (English)8 oz.
Capacity (Metric)250 mL
Closure IncludedYes
ColorRed
GraduatedNo
MaterialLDPE
MouthWide
Product TypeSafety Wash Bottle
ShapeCylindrical
Unit SizeCase of 4