CryoBox™ Freezer Racks
CryoBox™ Freezer Racks
CryoBox™ Freezer Racks
CryoBox™ Freezer Racks
Thermo Scientific™

CryoBox™ Freezer Racks

Stack and organize standard cryogenic vial storage boxes with these freezer racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsDesignDimensions (L x W x H)Unit Size
DS5035-00044 CryoBoxes/RackVertical8.4 x 8.3 x 22.5 cmEach
36700012 CryoBoxes/RackVertical14.3 x 67 x 14 cmEach
5036-00044 CryoBoxes/RackVertical14.3. x 14 x 22.5 cmCase of 4
5036-0004PK
also known as 5036-0004
4 CryoBoxes/RackVertical14.3. x 14 x 22.5 cmEach
5036-00099 CryoBoxes/RackVertical14.3 x 14 x 50.2 cmCase of 4
5036-0009PK
also known as 5036-0009
9 CryoBoxes/RackVertical14.3 x 14 x 50.2 cmEach
5038-432212 CryoBoxes/RackHorizontal22.5 x 44.4 x 14.3 cmCase of 2
5038-442216 CryoBoxes/RackHorizontal22.5 x 59.0 x 14.3 cmCase of 2
DS5035-00099 CryoBoxes/RackVertical8.4 x 8.3 x 50.2 cmEach
DS5037-00044 CryoBoxes/RackVertical14.3 x 14 x 40.6 cmEach
DS5037-00077 CryoBoxes/RackVertical14.3 x 14 x 70.5 cmEach
Catalog number DS5035-0004
Price (USD)
349.63
Online Exclusive
407.95
Save 58.32 (14%)
Each
Holds:
4 CryoBoxes/Rack
Design:
Vertical
Dimensions (L x W x H):
8.4 x 8.3 x 22.5 cm
Unit Size:
Each
Price (USD)
349.63
Online Exclusive
407.95
Save 58.32 (14%)
Each

Stack and organize standard cryogenic vial storage boxes with these freezer racks. Thermo Scientific™ CryoBox™ Freezer Racks include durable Thermo Scientific Nalgene™ Stainless Steel CryoBox Racks and Thermo Scientific Nunc™ aluminum racks that fit most common upright and chest freezers.

  • Conveniently store standard 5-1/4 x 5-1/4 cryogenic vial storage boxes with these freezer racks
  • Fits Thermo Scientific Nalgene™ and Nunc™ CryoBoxes™
  • Options include durable stainless-steel and aluminum racks that fit most common upright and chest freezers
Specifications
DesignVertical
Dimensions (L x W x H)8.4 x 8.3 x 22.5 cm
Holds4 CryoBoxes/Rack
ColorSilver
MaterialStainless Steel
TypeFreezer Rack
Unit SizeEach