Nalgene™ HDPE Pipet Baskets
Nalgene™ HDPE Pipet Baskets
Nalgene™ HDPE Pipet Baskets
Nalgene™ HDPE Pipet Baskets
Nalgene™ HDPE Pipet Baskets
Thermo Scientific™

Nalgene™ HDPE Pipet Baskets

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)SizeFor Use With
DS5241-004058 cmBPipet, 16 in.
DS5241-002037 cmAPipet, 8 in.
DS5241-005078 cmCPipet, 24 in.
Catalog number DS5241-0040
Price (USD)
263.68
Online exclusive
346.08
Save 82.40
Each
Height (Metric):
58 cm
Size:
B
For Use With:
Pipet, 16 in.
Price (USD)
263.68
Online exclusive
346.08
Save 82.40
Each

Protect glass pipets from breakage by using resilient, chemical-resistant Thermo Scientific™ Nalgene™ HDPE Pipet Baskets. A perforated screen in the bottom allows cleaning solutions to fill the chamber from the bottom and is recessed 0.75 in. (1.9cm) for complete drainage. Use these high-denisty polyethylene baskets inside Nalgene pipet jars to soak pipets in cleaning or disinfection solutions, then drain and transfer into the Nalgene pipet washer for automatic pipet washing and rinsing. Match size letter code for best jar and washer fits.

  • Rugged, resilient baskets cushion pipets and won't corrode
  • Chemically compatible with most acids, bases, alcohols and detergents

Ordering Information:

  • Use with Nalgene pipet jars (Cat. No. 5242-series) and Pipet washers (Cat. No. 5245-series). Match size code letters for best fit.

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
DescriptionPipet Basket HDPE Size B
MaterialHDPE
SizeB
For Use WithPipet, 16 in.
Height (English)22.75 in.
Height (Metric)58 cm
Unit SizeEach