Nalgene™ Polyetherimide Replacement Vacuum Jars
Nalgene™ Polyetherimide Replacement Vacuum Jars
Nalgene™ Polyetherimide Replacement Vacuum Jars
Nalgene™ Polyetherimide Replacement Vacuum Jars
Thermo Scientific™

Nalgene™ Polyetherimide Replacement Vacuum Jars

Perform demanding applications with these chemically resistant replacement vacuum jars, which weigh less than glass and have a warm amber cast.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)
DS5320-0910254 mm
DS5320-1212305 mm
Catalog number DS5320-0910
Price (CLP)
-
Height (Metric):
254 mm

Perform demanding applications with chemically resistant Thermo Scientific™ Nalgene™ Replacement Vacuum Jars. These jars weigh less than glass and have a warm amber cast.

Features:
  • Identical to jars included with Part Nos. 5305-0910 and 5305-1212
  • Easier to handle than glass and won't break, chip or shatter
  • Transparent

Ordering Information:

Jar only; plate and gaskets must be ordered separately

Replacement jar for Part No. 5305-0609 is PC Multipurpose Jar Part No. DS5300-0507 (Do not autoclave)

Please recycle the corrugate cartons in which your Nalgene  products are packaged.

.

Specifications
Closure TypeBrim Cap
For Use With (Equipment)Nalgene™ Vacuum Chambers
Capacity (English)2.625 gal.
Capacity (Metric)8.3 L
ColorTransparent Amber
Diameter (English)8.75 in.
Diameter (Metric)222 mm
Height (English)10 in.
Height (Metric)254 mm
MaterialPolyetherimide
TypeReplacement Vacuum Jar
Unit SizeEach