Search
Search

| 카탈로그 번호 | 수량 | 충전 중량 |
|---|---|---|
| EB0334B | 200/Pk. | 3.0g - 3.3g |
| BO0334B | 24/Pk. | 3.0g + 0.3g |
| BO0334E | 24/Pk. | 10.0g + 0.3g |
| BO0334V | 10 x 500 mL | 500-504g |
| EB0334C | 200 x 5 mL | 5-5.3g |
| BO0334C | 24/Pk. | 5.0-5.3g |
Perform sample dilution in qualitative procedures in microbial applications with isotonic Thermo Scientific™ Oxoid™ 0.85% Saline Solution. Sodium chloride at 0.9% concentration maintains the osmotic balance of the medium thereby maintaining cell morphology and integrity. The solution does not interfere with any biochemical reaction and/or antibiotic susceptibility test. It is recommended by the Clinical and Laboratory Standards Institute (CLSI) for preparation of bacterial suspensions used for susceptibility testing.1,2
General References: