Eutech™ Conductivity Electrode EC620165
Product Image
Thermo Scientific™

Eutech™ Conductivity Electrode EC620165

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
產品號碼Cell Constant
EC6201651 cm^-1
產品號碼 EC620165
價格 (HKD)
-
申請報價
Cell Constant:
1 cm^-1
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features:

  • Parameter: Conductivity / Temperature
  • Range: 0 to 500mS
  • Temperature Range: 0 to 70 °C
  • Cell: 4
  • Cell Constant: K = 1.0
  • Cellmaterial: Platinum cell on glass with epoxy-body
  • ATC: Yes
  • Dimensions (Shaft): 100 x 12mm
  • Cable Length: 1m
  • Connector: 8-pin DIN
  • Used With: CON 1500 / CON 6000 / PC 6000 / PC 6500 / PCD 6500
規格
Cell Constant1 cm^-1
MaterialGlass
Measurement Ranges0 to 500 mS
TypeConductivity Electrode
Unit SizeEach