Product Image
Thermo Scientific™

Eutech™ Ryton-body pH combination Process Electrode ECARTSO05B, without PMP, without ATC

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberConnector Types
ECARTSO05BBNC
Catalog number ECARTSO05B
Price (USD)
-
Connector Types:
BNC
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ Ryton-body pH Combination Process Electrode ECARTSO05B is used for general pH measurement.

More Specifications:

  • Classification: pH
  • Pressure Tolerance: 6 bars (87 psi)
  • Thread: ¾ in. NPT
  • Cable: Integral 5 m (16.4 ft) low-noise semi-conductor screened
  • Weight: 430 g
Specifications
DescriptionRyton-body pH combi electrode with 5 m cable with BNC & connector for PMP (no ATC)
Diameter (Metric)26 mm
Filling Solution TypeSaturated KCl, polymerized gel (reference electrolyte)
For Use With (Equipment)Alpha pH 600 process meter, Alpha pH 2000 process meter
Internal ReferenceAnnular PTFE, double junction
Length (English) Cable16.4 ft.
Length (Metric)151 mm
Length (Metric) Cable5 m
Temperature (English) Operating32°F to 176°F
Connector TypesBNC
JunctionDouble
MaterialPPS (Ryton)
Temperature (Metric) Operating0°C to 80°C
TypepH/ORP Combination Electrode
pH Range0 to 14
Unit SizeEach