Product Image
Thermo Scientific™

Eutech™ Conductivity Electrode ECCONSEN72B

Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Have Questions?
Catalog NumberConnector Types
ECCONSEN72BBNC
Catalog number ECCONSEN72B
Price (EUR)
187,00
Each
Connector Types:
BNC
Price (EUR)
187,00
Each
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.

Features:

  • Parameter: Conductivity / Temperature
  • Range: < 200 μS
  • Temperature Range: 0 to 80 °C
  • Cell: 2
  • Cell Constant: K = 0.1
  • Cellmaterial Stainless steel rings with epoxy-body
  • ATC: Yes
  • Dimensions (Shaft): 115 x 12mm
  • Cable Length: 1m
  • Connector: BNC & phono plug
  • Used With: COND 6+ / TDS 6+ / Salt 6+
Specifications
Max. Immersionnull
Cell ConstantK = 0.1
Connector TypesBNC
MaterialEpoxy-Body, Stainless Steel
TypeConductivity Electrode
Unit SizeEach