OPGAL EyeCGas 2.0 Long Range Optical Gas Imaging Camera
Thermo Scientific™

OPGAL EyeCGas 2.0 Long Range Optical Gas Imaging Camera

This fast, rugged EyeCGas long-range gas imaging camera detects methane, CO, and VOC leaks in harsh environments, enhancing safety and reducing downtime effectively.
Have Questions?
Catalog NumberType
ECG75A30QADMLRGas Detector
Catalog number ECG75A30QADMLR
Price (USD)
-
Type:
Gas Detector
The OPGAL EyeCGas™ 2.0 Long Range Optical Gas Imaging Camera provides rugged, intrinsically safe performance for long-distance gas leak detection. Built to withstand harsh industrial environments, it quickly detects methane, CO2, and more than 400 VOCs. Featuring replaceable multi-spectral filters, temperature-measurement capabilities, and advanced image enhancement, the EyeCGas 2.0 Long Range camera enables accurate leak detection and quantification from remote distances using built-in tools or EyeCSite software.

The EyeCGas 2.0 Long Range Optical Gas Imaging Camera is designed for reliable leak detection in harsh oil, gas, and industrial environments. Its ruggedized construction, intrinsically safe design, and multi-spectral optical capabilities make it a powerful solution for methane, CO2, and VOC detection, especially in long-range and humid conditions. The system supports both real-time and offline gas quantification, integrates seamlessly with multiple LDAR solutions, and provides advanced thermographic imaging for added versatility.

Key Capabilities and Benefits

  • Quick, sensitive gas detection: Detects methane, CO2, and over 400 VOCs with high sensitivity (<10 mK NETD). Interchangeable filters optimize detection for methane, VOCs, and CO2
  • Long-range telephoto performance: 7.5° field-of-view lens provides clear images from significant distances.
  • Multi-spectral OGI technology: Only OGI camera with user-replaceable spectral filters to enhance target-specific detection.
  • Thermographic imaging: Measures temperatures up to 350°C (662 °F) with multiple color palettes and HSM noise-reduction mode.
  • Rugged and intrinsically safe: Certified IECEx Zone 2, Class I/II/III Division 2, CSA, and ATEX.
  • Gas quantification tools: Built-in real-time and offline quantification via EyeCSite QOGI software or third-party analysis tools.
  • Advanced connectivity: Integrated Wi-Fi, GPS, hotspot, Bluetooth 4.2, USB data transfer, and app compatibility.
  • Video streaming and recording: Supports IR and visual video, with radiometric streaming over Wi-Fi.
  • LDAR ready: Compatible with LDAR software and devices such as RMLD and TVA2020.
  • Free firmware upgrades: Includes ongoing camera improvements at no additional cost.
Specifications
Accuracy±1°C (0 to 100°C); ±2% (>100°C); ±2°C (-20 to 0°C)
Battery Life>4.5 hours continuous
Certifications/ComplianceCSA C22.2 No. 213-M1987, Non-Incentive Electrical Equipment for Use in Class I, Division 2, ANSI/ ISA-12.12.01 – Class I and II, Division 2, and Class III, ATEX. Intrinsically safe for Zone 2 ratings as: Ex II 3 GD; Ex ic nA nC IIC T6 Gc; Ex ic tc IIIC T85°C DC
Detection LimitsCooled MCT FPA
Detector TypeDetector pitch: 30 µm
Dimensions (L x W x H)230 x 110 x 130 mm (9 x 4.3 x 5.1 in)
Display Type3.5 in. LCD (640 x 480)
IP RatingIP65
Mounting OptionsUNC 1/4in. -20
ResolutionIR resolution: 320 x 240 pixels
Temperature Range (English) -4°F to 662°F
Temperature Range (Metric)-20°C to 350°C
Voltage7.4 V
Weight (English)6.6 lb
Weight (Metric)3.0 kg
Components MeasuredMethane
TypeGas Detector
Unit SizeEach