Product Image
Thermo Scientific™

Eutech™ Ryton-body ORP Electrode

Eutech offers a wide range of ORP meters and electrodes that measure both pH and ORP values in various educational, laboratory and industrial applications.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerMaterial
ECHTPTTSO05BPPS (Ryton)
ECHTAUTSO05BPPS (Ryton)
Katalognummer ECHTPTTSO05B
Preis (EUR)
578,00
Each
Material:
PPS (Ryton)
Preis (EUR)
578,00
Each
Eutech™ Ryton-body ORP Electrodes measure the voltage across a circuit formed by the measuring metal half cell and the reference half cell. When the ORP electrode is placed in the presence of oxidizing or reducing agents, electrons are constantly transferred back and forth on its measuring surface, generating a tiny voltage. The ORP measurement can be made using the millivolt mode of a pH meter. Eutech offers a wide range of ORP meters and electrodes that measure both pH and ORP values in various educational, laboratory and industrial applications.

Major areas of usage include the treatment of industrial wastes, study of biological systems, oxidation of cyanide, bleaching of pulp, manufacture of bleach and reduction of chromate wastes. The measurement of ORP is also useful in pool water treatment as an indication of sanitation in relation to free chlorine parameter.

More Specifications:

  • Classification: ORP
  • Sensor: ECHTAUTSO05B- Gold, ECHTPTTSO05B - Platinum
  • Pressure Tolerance: 6 bars (87 psi)
  • Potential Matching Pin /Liquid Ground: Platinum
  • Thread: ¾ in. NPT
  • Cable: Integral 5 m (16.4 ft) low-noise semi-conductor screened
  • Weight: 430 g
Specifications
BeschreibungRyton-body ORP platinum electrode with 5 m cable with BNC & PMP (no ATC)
Durchmesser (metrisch)26 mm
Art der FülllösungSaturated KCI, polymerized gel (reference electrolyte)
Zur Verwendung mit (Geräte)Alpha 2000 Series Controllers
Internes BezugssystemRingförmiges PTFE, Doppeldiaphragma
Länge (metrisch)151 mm
Länge (metrisch) Kabel5 m
ORP-Bereich±1000 mV
Betriebstemperatur (angloamerikanisch)32 bis 176 °F
AnschlusstypenBNC
DiaphragmaDoppel
MaterialPPS (Ryton)
Betriebstemperatur (metrisch)0 °C bis 80 °C
TypORP-Elektrode
Unit SizeEach