Product Image
Thermo Scientific™

Eutech™ Thermocouple Probe, Type J

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications.
Have Questions?
Catalog NumberTemperature (Metric) Range
ECTPGLPJ01M-50°C to +700°C
Catalog number ECTPGLPJ01M
Price (EUR)
215,00
Each
Temperature (Metric) Range:
-50°C to +700°C
Price (EUR)
215,00
Each

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. The Eutech™ Thermocouple Probe, Type J is a general purpose probe, un grounded and used for immersion into liquids.

Features:

  • Parameter: Temperature
  • Meter: Type J
  • Used with: EcoScan Temp JKT, Temp 300, Temp 10J
Specifications
DescriptionGeneral purpose probe (for immersion into liquids), ungrounded, Type J meter
Diameter (Metric) Body3 mm
For Use With (Equipment)EcoScan Temp JKT, Temp 300, Temp 10J
Length (Metric)127 mm
Length (Metric) Cable1 m
Temperature (Metric) Range-50°C to +700°C
Connector TypesMiniature Plug
TypeThermocouple Probe
Unit SizeEach