Connect Edge Independent Sensors for InstrumentConnect Remote Monitoring and OPC UATM
Connect Edge Independent Sensors for InstrumentConnect Remote Monitoring and OPC UATM
Connect Edge Independent Sensors for InstrumentConnect Remote Monitoring and OPC UATM
Thermo Scientific™

Connect Edge Independent Sensors for InstrumentConnect Remote Monitoring and OPC UATM

Thermo Scientific Connect Edge independent sensors and sensor kits are designed to collect data from laboratory equipment. Independent sensors can also be used as a redundant source of data in alongside Device Adapters. Sensors come with Standard or Accredited calibration.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoCalibrationIP RatingIncludes
EDGEPTSENRA007AStandardized processed according to NIST and ISO/CEI 17025IP66/68Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable.
EDGEPTSENDU004Not CalibratedNoneDry Contact Door Switch Sensor with 3.7m cable for -25°C to 70°C (-15°F to 160°F) conditions
EDGEPTSENAU005Not CalibratedIP66/68Current Transducer 50A with 3.7m cable for -10°C to 70°C (14°F to 158°F) conditions
EDGEKTSENRA002Standardized processed according to NIST and ISO/CEI 17025IP65Temperature/RH Sensor: -40° C to +60°C, Accredited Calibration: 37°C at 90% RH, includes 24V round cable (3.7m)
EDGEKTSENRC002Standardized processed according to NIST and ISO9001IP65Temperature/RH Sensor: -40°C to +60°C, Standard Calibration: 37° C at 90% RH, includes 24V round cable (3.7m)
EDGEKTSENCA003Standardized processed according to NIST and ISO/CEI 17025IP66/68CO2 Sensor with 24 V round cable (3.7 m), Accredited 23°C (with compensation for 37°C). See TDS for mor information.
EDGEPTSENTC006ANot CalibratedIP66/68Digital Temperature Sensor: -55 to 125°C, CAL B, Standard Calibration: -40°C, -20°C, 0°C, includes 3.7 m flat PFTE cable. Standardized processed according to NIST and ISO9001.
EDGEPTSENTA006AStandardized processed according to NIST and ISO/CEI 17025IP66/68Digital Temperature Sensor: -55 to 125°C, CAL B, Accredited Calibration: -40°C, -20°C, 0°C, includes 3.7 m flat PFTE cable. Standardized processed according to NIST and ISO9001.
EDGEPTSENTC006BStandardized processed according to NIST and ISO9001IP68Digital Temperature Sensor: -55 to 125°C, CAL B, Standard Calibration: 0°C, 37°C, 100° C, includes 3.7 m flat PFTE cable.
EDGEPTSENTA006BStandardized processed according to NIST and ISO/CEI 17025IP66/68Digital Temperature Sensor: -55 to 125°C, CAL B, Accredited Calibration: 0°C, 37°C, 100°C, includes 3.7m flat PFTE cable.
EDGEPTSENRC007AStandardized processed according to NIST and ISO9001IP66/68Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable.
EDGEPTSENRA007BStandardized processed according to NIST and ISO/CEI 17025IP66/68Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 37°C at 90% RH, includes 3 m round cable
EDGEPTSENRC007BStandardized processed according to NIST and ISO9001IP66/68Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable
EDGEPTSENTC001Standardized processed according to NIST and ISO9001IP66/68PT100 4-20mA Sensor: -200 to 200°C, Class B, Standard Calibration: -196°C, -80°C, 0°C, includes 3.7 m round cable
EDGEPTSENTA001Standardized processed according to NIST and ISO/CEI 17025IP66/68PT100 4-20mA Sensor: -200 to 200°C, Class B, Accredited Calibration: -196°C, -80°C, 0°C, includes 3.7 m round cable
EDGEPTSENTC008Standardized processed according to NIST and ISO9001IP66/68PT100 4-20mA Sensor: -100 to 450°C, Class A, Standard Calibration -80°C, -40°C, 0°C, includes 3.7 m round cable
EDGEPTSENTA008Standardized processed according to NIST and ISO/CEI 17025IP66/68PT100 4-20mA Sensor: -100 to 450°C, Class A, Accredited Calibration -80°C, -40°C, 0°C, includes 3.7 m round cable
EDGEKTARHCStandardized processed according to NIST and ISO/CEI 17025IP66/68T/RH/CO2 Kit: Includes Temperature /Relative Humidity Sensor with 24 V round cable (3 m), CO2 Sensor with round cable (3.7 m), Accredited Calibration: 37°C at 90% RH
EDGEKTCRHCStandardized processed according to NIST and ISO9001IP66/68T/RH/CO2 Kit: Includes Temperature /Relative Humidity Sensor with 24 V round cable (3 m), CO2 Sensor with round cable (3.7 m), Standard Calibration: 37°C at 90% RH
EDGEKTCCLDStandardized processed according to NIST and ISO9001IP66/68Cold Kit: Includes 4-20mA PT100; -100°C to +316°C (3.7 m round cable), dry contact door switch, 50A Current Transducer, Standard Calibration: -80°C, -40°C, 0°C
EDGEKTACLDStandardized processed according to NIST and ISO/CEI 17025IP66/68Cold Kit: Includes 4-20mA PT100; -100°C to +316°C (3.7 m round cable), dry contact door switch, 50A Current Transducer, Accredited Calibration: -80°C, -40°C, 0°C
EDGEKTALN2Standardized processed according to NIST and ISO/CEI 17025IP66/68LN2 Kit: Includes 4-20mA PT100; 200°C to +200°C (3.7 m round cable) and dry contact door switch, Accredited Calibration: -196°C, -80°C, 0°C
EDGEKTCLN2Standardized processed according to NIST and ISO9001IP66/68LN2 Kit: Includes 4-20mA PT100; 200°C to +200°C (3.7 m round cable) and dry contact door switch, Standard Calibration: -196°C, -80°C, 0°C
Número do catálogo EDGEPTSENRA007A
Preço (BRL)
-
Calibration:
Standardized processed according to NIST and ISO/CEI 17025
IP Rating:
IP66/68
Includes:
Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable.
Thermo Scientific™ InstrumentConnect is professional-grade remote monitoring system for monitoring laboratory equipment and other devices to help protect samples and increase asset management efficiencies. The InstrumentConnect system utilizes Connect Edge adapters and gateways to send data to the InstrumentConnect cloud or to your own premise-based system (LIMS, BMS, SCADA) using OPC-UA™ protocol. Connect Edge hardware is compatible with 700+ Thermo Fisher Scientific laboratory equipment makes and models.

System Hardware

  • Device Adapter-Palm-size adapters collect and transmit data from lab equipment/devices to gateways using Ethernet (WAN) connectivity or Wi-Fi (where permitted).
  • Sensor Adapter-Adapter to collect and transmit data from lab any OEM equipment/device to gateways using Ethernet (WAN) connectivity or Wi-Fi (where permitted).
  • Ethernet Base Converter-used to convert any Wi-Fi device adapter to Ethernet/PoE. Used to convert Sensor Adapter to Ethernet (excludes PoE).
  • Connect Edge Gateway-Receives data from adapters to send to InstrumentConnect (cloud) or customer on-premise system/cloud via OPC-UA using Ethernet (WAN) connectivity or Wi-Fi (where permitted).

System Software

Choose from these available InstrumentConnect packages.

InstrumentConnect Monitor (Cloud):

  • Monitor equipment via advanced onboard equipment sensors
  • Receive alarms and notifications, set custom alarms
  • View live device status 24/7 via Mobile and Cloud app
  • Peace of mind with industry-leading security protocols
  • 25GB included data storage for documents
  • Unlimited device telemetry storage
  • Notifications via mobile application, e-mail and desktop application

instrumentConnect Integrate for OPC UA (OPC-UA to Cloud or Prem)

  • Utilize the Connect Edge system to collect and transmit data to your on-premises system or cloud using Open Platform Communications Unified Platform. The Connect Edge gateway can be enabled as an OPC server for 10 or more devices.

network

You can connect 10 device or sensor adapters to each Connect Edge gateway. Gateways can host greater than 10 devices in many cases, however this is determined by reviewing post installation gateway CPU usage. Deciding which topology is applicable to your work or laboratory environment will determine the number of gateways you will need.

Connect Edge system has 3 main topologies

  • Direct Wi-Fi-Device adapters are configured to transmit data directly to your Connect Edge gateway (10 per gateway). Your adapters must be in proximity (50-150 feet) to the gateway.
  • Single/Dual Network- adapters are configured to connect to your local network via Ethernet or Wi-Fi (where permitted) and transmit data to the Connect Edge gateway, also on the same network. This topology is ideal if devices to be monitored are not within proximity to eachother or a gateway.

Building your system

  • Determine type (Ethernet-only/WiFi+Ethernet) and quantity of gateway(s) needed based on network topology preference. The Configuration Planning Guide can be used for reference, if needed.
  • Select compatible adapter for your lab equipment
  • Purchase subscription/license for each device
  • Determine whether self-install or professional-install is desired (where available)

System hardware and software is available for purchase in packages or a-la-carte. A built-in gateway discount is included with all packages. Additional savings with 3 and 5-year packages.

Installation

Customer (self) installation

Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).

Hardware Availability

Gateways

Connect Edge gateways are available in the following countries and configurations. For the most updated list, please ask your specialist.

Wi-Fi Connect Edge gateways are approved for these countries: US, CAN, UK, Europe, Australia, New Zealand, Colombia, Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Puerto Rico, Thailand, Japan

Ethernet-only Connect Edge gateways are approved for these countries: Brazil, Honduras, Paraguay, Chile, Argentina, South Africa, Bahrain, Oman, Qatar, India, South Korea, Singapore, Vietnam

Adapters

Connect Edge adapter approved use varies by country. Please check the list to ensure adapters are approved for use in the desired country.

Wi-Fi Sensor Adapter/Device Adapter with power supply is approved for: US, CAN, Europe, UK, Australia, New Zealand, Colombia, Puerto Rico

Ethernet-only Sensor Adapter/Device Adapter with power supply is approved for: Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Brazil, Honduras, Paraguay, Chile, South Africa, Bahrain, Oman, Qatar, Hong Kong

Adapter Kits exclude power supply for the countries below and can be purchased locally.

Wi-Fi Sensor Adapter/Device Adapter without power supply is approved for: India, Japan

Ethernet-only Sensor Adapter/Device Adapter without power supply is approved for: Thailand, Japan, South Korea, Singapore, Argentina, Vietnam

Local purchase specifications:

Device Adapter power supply specifications: Nominal: 5 VDC supply, 500mA (2.5W) max power consumption, peak power demand <2.5W

Sensor Adapter power supply specifications: Nominal: 5 VDC supply, 2A (10W) max consumption, peak power demand <15W

Especificações
CalibrationStandardized processed according to NIST and ISO/CEI 17025
Calibration Accuracy± 0.5°C Max (calibration range) ± 1% RH Max (calibration range)
IP RatingIP66/68
IncludesDigital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable.
Operating Temperature (Metric)-40°C to +125°C
Quantity1
Resolution± 0.01°C ± 0.01% RH
Temperature Range (Metric)-40°C to +125°C
Temperature Resolution± 0.01°C
WarrantyOne Year Warranty
Alarm TypesNone
Display TypeNo Display
Software TypeInstrumentConnect
TypeWireless Monitoring Kit
Unit SizeEach