Search
Search

| Número de catálogo | Incluye |
|---|---|
| EDGM50D3Y | 50 suscripciones al monitor, 3 años |
| EDGM1D1Y | 1 suscripción al monitor, 1 año |
| EDGM1D2Y | 1 suscripción al monitor, 2 años |
| EDGM1D3Y | 1 suscripción al monitor, 3 años |
| EDGM1D5Y | 1 suscripción al monitor, 5 años |
| EDGM3D2Y | 3 suscripciones al monitor, 2 años |
| EDGM5D2Y | 5 suscripciones al monitor, 2 años |
| EDGM10D2Y | 10 suscripciones al monitor, 2 años |
| EDGM15D2Y | 15 suscripciones al monitor, 2 años |
| EDGM20D2Y | 20 suscripciones al monitor, 2 años |
| EDGM50D2Y | 50 suscripciones al monitor, 2 años |
| EDGM3D3Y | 3 suscripciones al monitor, 3 años |
| EDGM5D3Y | 5 suscripciones al monitor, 3 años |
| EDGM10D3Y | 10 suscripciones al monitor, 3 años |
| EDGM15D3Y | 15 suscripciones al monitor, 3 años |
| EDGM20D3Y | 20 suscripciones al monitor, 3 años |
| EDGM3D5Y | 3 suscripciones al monitor, 5 años |
| EDGM5D5Y | 5 suscripciones al monitor, 5 años |
| EDGM10D5Y | 10 suscripciones al monitor, 5 años |
| EDGM15D5Y | 15 suscripciones al monitor, 5 años |
| EDGM20D5Y | 20 suscripciones al monitor, 5 años |
| EDGM50D5Y | 50 suscripciones al monitor, 5 años |
Thermo Scientific™ InstrumentConnect is professional-grade remote monitoring system for monitoring laboratory equipment and other devices to help protect samples and increase asset management efficiencies. The InstrumentConnect system utilizes Connect Edge adapters and gateways to send data to the InstrumentConnect cloud or to your own premise-based system (LIMS, BMS, SCADA) using OPC-UA™ protocol. Connect Edge hardware is compatible with 700+ Thermo Fisher Scientific laboratory equipment makes and models.
Thermo Fisher Scientific Equipment Telemetry
System Hardware
System Software
Choose from these available InstrumentConnect packages.
InstrumentConnect Monitor (Cloud):
InstrumentConnect Integrate (OPC-UA to Cloud or Prem):
Network
You can connect 10 device adapters to each Connect Edge gateway. Gateways can accommodate greater than 10 devices, however this is determined by reviewing CPU usage after you have reached this initial quantity after initial set up. Deciding which topology is applicable to your setting will determine the number of gateways you will need.
Connect Edge system has 3 main topologies
Building your system
System hardware and software is available for purchase in packages or a-la-carte. A built-in gateway discount is included with all packages. Additional savings with 3 and 5-year packages.
Installation
Customer (self) installation
Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).
Availability
InstrumentConnect is available in the following countries and configurations. For the most updated list, please ask your specialist.
Wi-Fi or Ethernet gateway/adapter: Europe, UK, North America, Australia, New Zealand, Puerto Rico
Ethernet-only gateway/Wi-Fi or Ethernet adapter: Hong Kong
Ethernet-only gateway and adapter: Brazil, Bahrain, Oman, UAE