Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors
Thermo Scientific™

Elite PCTS pH / Conductivity / TDS / Salinity Pocket Testers and Replacement Sensors

Flexible on-the-go pH, conductivity, TDS, salinity and temperature testing using durable Elite PCTS pocket testers for a variety of applications including agriculture, aquaculture, hydroponics and more!
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
ELITEPCTSPCTS Tester
01X001530Replacement PCTS Sensor
ELITEPCTSKITPCTS Tester Kit
Catalog number ELITEPCTS
Price (USD)
194.40
Online exclusive
216.00
Save 21.60
Each
Product Type:
PCTS Tester
Price (USD)
194.40
Online exclusive
216.00
Save 21.60
Each
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite PCTS model to measure pH, conductivity, total dissolved solids (TDS) or salinity with temperature for a wide range of applications. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure pH, conductivity, TDS or salinity with temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 150 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
Specifications
Accuracy (Conductivity)± 1% full scale
Accuracy (Salinity)± 1% full scale
Accuracy (TDS)± 1% full scale
Accuracy (pH)±0.02
Backlight OptionYes
Battery Life150 hr. (average)
Battery Type4 x AAA Alkaline
CalibrationPoint to point
Calibration ModespH, conductivity, TDS, salinity, temperature
Calibration Points1 to 3
Calibration Points (Conductivity)1 to 3
Calibration Points (pH)1 to 3
Certifications/ComplianceCE, FCC
Channels2
DescriptionElite PCTS pocket tester for measuring pH, conductivity, TDS or salinity with temperature
Dimensions (L x W x H)200 x 45 x 36mm
For Use With (Application)Drinking water, environmental, food & beverage, pool & spa, agriculture
IncludesElite PCTS tester with batteries, lanyard and soft carry case
Keypad4 key
Probe TypeAnalog
Product TypePCTS Tester
Relative Humidity Range5 to 85 %, non-condensing
Resolution (Conductivity)0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
Resolution (Salinity)0.10 ppt
Resolution (TDS)0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
Resolution (pH)0.01
Salinity Measurement ModesPer practical salinity curve
Shipping Weight (Metric)175 g
Stability0.40 to 1.00 (selectable)
TDS Factor Range0.40 to 1.00 (selectable)
Temperature Accuracy±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature CompensationYes
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Probe Calibration1 point
Temperature Range (English)32.0°F to 140.0°F
Temperature Resolution0.1°C, 0.1°F
Temperature SelectionATC
Temperature SensorThermistor
Warranty1 Year for Tester
Weight (Metric)165 g (Including battery)
Display TypeGraphic Dot Matrix
IP RatingIP67
Measurement ModespH, Conductivity, TDS, Salinity, Temperature
Range (Conductivity)0.00 to 20.00 mS/cm
Range (Salinity)0.00 to 10.00 ppt
Range (TDS)0.00 to 10.00 ppt
Range (pH)-1.00 to 15.00
Temperature Range (Metric)0°C to 60.0°C
Unit SizeEach