One-Piece, High-Pressure Fingertight Fittings: PEEK
One-Piece, High-Pressure Fingertight Fittings: PEEK
Idex

One-Piece, High-Pressure Fingertight Fittings: PEEK

Fingertight coned fittings can withstand up to 9000 psi.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (English)Pressure Rating
F-120X0.82 in.5000 psi
F-130XTS
also known as F-130X
1.03 in.6000 psi
Catalog number F-120X
Price (USD)
141.23
Pack of 10
Add to cart
Length (English):
0.82 in.
Pressure Rating:
5000 psi
Price (USD)
141.23
Pack of 10
Add to cart
Fingertight coned fittings can withstand up to 9000 psi.

Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place

  • Pressures up to 7000psi (483 bar)
  • Temperatures up to 125°C
  • Fingertights for 1/16 in. OD and smaller tubing
  • Replaceable Ferrules for two-piece versions

Specifications
ColorNatural
Length (English)0.82 in.
Pressure Rating5000 psi
QuantityPack of 10
For Use With (Equipment)1/16 in. OD Tubing
MaterialPEEK
TypeFingertight One-Piece Fitting
Unit SizePack of 10