HyPerforma™ Glass Bioreactor, 240 V, heat only
Thermo Scientific™

HyPerforma™ Glass Bioreactor, 240 V, heat only

The Thermo Scientific HyPerforma Glass Bioreactor offers easy operation and rapid assembly and is manufactured with the highest standards forMás información
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad (métrico)
F100-2685-10215 L
F100-2684-1021 L
F100-2680-1023 L
F100-2681-1027 L
Número de catálogo F100-2685-102
Precio (CLP)
-
Capacidad (métrico):
15 L
The Thermo Scientific HyPerforma Glass Bioreactor offers easy operation and rapid assembly and is manufactured with the highest standards for materials and surface finish. Developed using a computational fluid dynamics (CFD) simulator, the HyPerforma Glass Bioreactor impellers provide maximum mixing with minimum shear force, resulting in a higher average kLa. The cold finger has been replaced by a cooling loop to increase the thermal surface. Laboratory performance tests have demonstrated a cooling rate two times better than a sample of products from other suppliers. Control can be bidirectional, which allows a single-wall vessel to be used for mammalian applications and fermentation processes.

HyPerforma Glass Bioreactor features include:
• The motor adapter uses coupling windows and an alignment marker for easy assembly
• Ergonomic head plate design provides easy assembly and disassembly of components for rapid reconfiguration

Applications
• Suspension and adherent cell culture processes
• PD scale to full cGMP manufacturing workflows

Especificaciones
DimensionesHeight: 463.5 mm (18.3 in.) Width: 680 mm (26.8 in.)
Altura (imperial)18.3 in.
Tensión máx.240 V
Línea de productosHyPerforma
Peso23.0 kg
Anchura (imperial)26.8 in.
Capacidad (métrico)15 L
Altura (métrico)463.5 mm
MaterialBorosilicate Glass, Stainless Steel (316L), Silicone
Anchura (métrico)680 mm
Unit SizeEach