HyPerforma™ G3Lite Controller, for 250 L S.U.B. (non-GMP)
Thermo Scientific™

HyPerforma™ G3Lite Controller, for 250 L S.U.B. (non-GMP)

The Thermo Scientific HyPerforma G3Lite Controller is an open architecture control system that can be integrated with any single-use bioreactor,Read more
Have Questions?
Catalog number F100-2703-001
Price (CLP)
-
The Thermo Scientific HyPerforma G3Lite Controller is an open architecture control system that can be integrated with any single-use bioreactor, such as the HyPerforma Single-Use Bioreactor (S.U.B.) (available in sizes ranging from 50 L to 2,000 L). The system consists of a control tower that leverages intelligent transmitters, mass flow controllers (MFCs), pumps, and sensors, and TruBio software that facilitates easy, reliable, and repeatable process development and commercial cell culture processes. HyPerforma G3Lite Controllers are fully self-contained, movable units that can be operated as a stand-alone unit (for one vessel) or networked for multiple vessels. They are engineered to optimize capital cost for use in non-GMP and cGMP-certified production facilities.

HyPerforma G3Lite Controller features include:
• Open architecture capabilities to integrate with vessels from other suppliers (Sartorius, Eppendorf, Millipore, and Applikon)
• A common control platform throughout a product’s life cycle
• Flexible upstream TruBio software powered by the Emerson™ DeltaV™ system
• Nonproprietary, industry-standard, cGMP-validated (requires validation package) distributed control system (DCS) that provides networked multiple-vessel control capability

Applications
• Suspension and adherent cell culture processes
• Commercial manufacturing workflows

Specifications
Certifications/ComplianceCE specifications EN-60101 and EN-61325
Voltage120/240 V
Dimensions160 x 68 x 54 cm (63 x 27 x 21 in.)
Operating SystemEmerson™ DeltaV™ system
Shipping ConditionRoom Temperature
Weight (Metric)68 kg
Product LineHyPerforma™
Unit SizeEach
Contents & Storage
• HyPerforma G3Lite Controller for 250 L S.U.B. (non-GMP). (Configured to optionally connect: two 15 kg scales and two Watson Marlow M 313 external pumps, one 6 in. VFH -- available as made-to-order option)
• Licenses: DeltaV (latest version), TruBio (non-GMP version available)
• 6x3 TruFlow gas MFCs
• 4 pumps (Watson Marlow three 114 and one 313)
• Transmitter for TruFluor sensor, TruSens transmitter, RTD, and all necessary cables
• HMI and foam level cable assemblies
• NEMA 4X
• 22 in. touchscreen monitor with KVM with keyboard/pointing devices
• One 6 in. vent filter heater (Cat. No. SV50191.62)