25mL Nonsterile Centrifugal Filters
Thermo Scientific™

25mL Nonsterile Centrifugal Filters

Filter volumes up to 25mL with these 25mL polypropylene centrifugal filters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial (Membrane)Pore Size
F2519-5PVDF0.22 μm
F2519-1Cellulose Acetate0.22 μm
Catalog number F2519-5
Price (MXN)
-
Material (Membrane):
PVDF
Pore Size:
0.22 μm
Filter volumes up to 25mL with these Thermo Scientific™ National 25mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with conical receiver, and can be used with any benchtop or floor model laboratory centrifuge.
  • 2,500xG maximum centrifugal force
  • Nonsterile
  • Bulk packed
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionPVDF Membrane; 0.22µm Pore Size
For Use With (Equipment)Benchtop or Floor Model Centrifuge
Housing MaterialPolypropylene
Product LineTarget2
TypeCentrifugal Filter
Volume (Metric)25 mL
Material (Membrane)PVDF
Pore Size0.22 μm
SterilityNon-sterile
Unit SizeEach