Search

| 카탈로그 번호 | 온도 제어 | 전압 | 인증/적합성 |
|---|---|---|---|
| F6028C | Dig 1-setpoint w/ ramp/dwell (B1) | 208 V | CSA approved |
| F6010 | Digital single setpoint (A1) | 240 V | CSA approved |
| F6018 | Digital single setpoint (A1) | 208 V | CSA approved |
| F6020C | Dig 1-setpoint w/ ramp/dwell (B1) | 240 V | CSA approved |
| F6020C-33 | Dig 1-setpoint w/ ramp/dwell (B1) | 240 V | CSA approved, CE marked |
| F6020C-33-80 | Digital with 4 programs (C1) | 240 V | CSA approved, CE marked |
| F6020C-80 | Digital with 4 programs (C1) | 240 V | CSA approved |
| F6028C-80 | Digital with 4 programs (C1) | 208 V | CSA approved |
| F6030CM | Digital with 4 programs, 16 segments | 240 V | CSA approved |
| F6030CM-33 | Digital with 4 programs, 16 segments | 240 V | CSA approved, CE marked |
| F6038CM | Digital with 4 programs, 16 segments | 208 V | CSA approved |
Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.
Choice of Temperature Controllers
Includes:
Models F6010 and F6018 include a cord and plug set.
Requires:
All except Models F6010 and F6018 require a conduit connection.
Warranty: 1 year