Thermo Scientific™

Thermolyne™ Atmosphere Controlled Ashing Furnaces

Catalog number: F6028C-60-80
Thermo Scientific™

Thermolyne™ Atmosphere Controlled Ashing Furnaces

Catalog number: F6028C-60-80
Achieve consistent temperature control with the Thermo Scientific™ Thermolyne™ Atmosphere Controlled Ashing Furnace, which reaches 975°C with the standard stainless-steel manifold and 1093°C with the optional inconel manifold.
 
Catalog Number
F6028C-60-80
Unit Size
Each
Capacity (Metric)
14 L
Temperature Control
Digital programmable w/1 program, 8 segments (C1)
Voltage
208 V
Certifications/Compliance
CSA certified
Price (USD)
Full specifications
Amperage19.2 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6028C-60-80
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4000 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage208 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
45 L
Temperature Control
Digital programmable w/1 program, 8 segments (C1)
Voltage
240 V
Certifications/Compliance
CSA certified, CE marked
Price (USD)
Full specifications
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30420-33-60-80
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
45 L
Temperature Control
Digital programmable w/1 program, 8 segments (C1)
Voltage
240 V
Certifications/Compliance
CSA certified
Price (USD)
Full specifications
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30420C-60-80
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
45 L
Temperature Control
Digital programmable w/1 program, 8 segments (C1)
Voltage
208 V
Certifications/Compliance
CSA certified
Price (USD)
Full specifications
Amperage23.4 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30428C-60-80
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage208 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
45 L
Temperature Control
Digital programmable w/4 programs, 16 segments each (D1)
Voltage
240 V
Certifications/Compliance
CSA certified, CE marked
Price (USD)
Full specifications
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30430CM-33-60
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/4 programs, 16 segments each (D1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Multiprogram
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
45 L
Temperature Control
Digital programmable w/4 programs, 16 segments each (D1)
Voltage
240 V
Certifications/Compliance
CSA certified
Price (USD)
Full specifications
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30430CM-60
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/4 programs, 16 segments each (D1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Multiprogram
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
45 L
Temperature Control
Digital programmable w/4 programs, 16 segments each (D1)
Voltage
208 V
Certifications/Compliance
CSA certified
Price (USD)
Full specifications
Amperage23.4 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30438CM-60
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/4 programs, 16 segments each (D1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Multiprogram
Voltage208 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
14 L
Temperature Control
Digital single setpoint w/ramp and dwell (B1)
Voltage
240 V
Certifications/Compliance
CSA certified, CE marked
Price (USD)
Full specifications
Amperage18.3 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6020C-33-60
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4400 w
Temperature ControlDigital single setpoint w/ramp and dwell (B1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeSingle Setpoint
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
14 L
Temperature Control
Digital programmable w/1 program, 8 segments (C1)
Voltage
240 V
Certifications/Compliance
CSA certified, CE marked
Price (USD)
Full specifications
Amperage18.3 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6020C-33-60-80
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4400 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage240 V
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
14 L
Temperature Control
Digital single setpoint w/ramp and dwell (B1)
Voltage
208 V
Certifications/Compliance
CSA certified
Price (USD)
Full specifications
Amperage19.2 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6028C-60
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4000 w
Temperature ControlDigital single setpoint w/ramp and dwell (B1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeSingle Setpoint
Voltage208 V
Unit SizeEach
Showing 10 of 10
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Temperature ControlVoltageCertifications/CompliancePrice (USD)
F6028C-60-80Full specifications
Each14 LDigital programmable w/1 program, 8 segments (C1)208 VCSA certifiedRequest A Quote
Amperage19.2 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6028C-60-80
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4000 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage208 V
Unit SizeEach
F30420-33-60-80Full specifications
Each45 LDigital programmable w/1 program, 8 segments (C1)240 VCSA certified, CE markedRequest A Quote
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30420-33-60-80
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage240 V
Unit SizeEach
F30420C-60-80Full specifications
Each45 LDigital programmable w/1 program, 8 segments (C1)240 VCSA certifiedRequest A Quote
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30420C-60-80
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage240 V
Unit SizeEach
F30428C-60-80Full specifications
Each45 LDigital programmable w/1 program, 8 segments (C1)208 VCSA certifiedRequest A Quote
Amperage23.4 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30428C-60-80
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage208 V
Unit SizeEach
F30430CM-33-60Full specifications
Each45 LDigital programmable w/4 programs, 16 segments each (D1)240 VCSA certified, CE markedRequest A Quote
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30430CM-33-60
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/4 programs, 16 segments each (D1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Multiprogram
Voltage240 V
Unit SizeEach
F30430CM-60Full specifications
Each45 LDigital programmable w/4 programs, 16 segments each (D1)240 VCSA certifiedRequest A Quote
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30430CM-60
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/4 programs, 16 segments each (D1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Multiprogram
Voltage240 V
Unit SizeEach
F30438CM-60Full specifications
Each45 LDigital programmable w/4 programs, 16 segments each (D1)208 VCSA certifiedRequest A Quote
Amperage23.4 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30438CM-60
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (65 x 55 x 75 cm)
Height (English)29.5 in.
Height (English) Interior36 in.
Height (Metric)75 cm
Length (English)25.5 in.
Length (Metric)65 cm
Power Consumption5500 w
Temperature ControlDigital programmable w/4 programs, 16 segments each (D1)
Width (English)21.5 in.
Width (Metric)55 cm
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)975°C
TypeMultisegment, Multiprogram
Voltage208 V
Unit SizeEach
F6020C-33-60Full specifications
Each14 LDigital single setpoint w/ramp and dwell (B1)240 VCSA certified, CE markedRequest A Quote
Amperage18.3 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6020C-33-60
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4400 w
Temperature ControlDigital single setpoint w/ramp and dwell (B1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeSingle Setpoint
Voltage240 V
Unit SizeEach
F6020C-33-60-80Full specifications
Each14 LDigital programmable w/1 program, 8 segments (C1)240 VCSA certified, CE markedRequest A Quote
Amperage18.3 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6020C-33-60-80
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4400 w
Temperature ControlDigital programmable w/1 program, 8 segments (C1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeMultisegment, Single Program
Voltage240 V
Unit SizeEach
F6028C-60Full specifications
Each14 LDigital single setpoint w/ramp and dwell (B1)208 VCSA certifiedRequest A Quote
Amperage19.2 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6028C-60
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4000 w
Temperature ControlDigital single setpoint w/ramp and dwell (B1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeSingle Setpoint
Voltage208 V
Unit SizeEach
Showing 10 of 10
Key Features:
  • Adjustable gas flowmeter/valve (0-80L/min.) on front for easy access when adjusting the airflow rate
  • Stainless-steel manifold at rear chamber prewarms incoming gases, provides a maximum temperature gradient of only ±3°C at 750°C
  • Chamber rear has a 0.95cm (0.38in.) port for monitoring chamber temperatures with independent measuring devices
  • With 0.64cm (0.25in.) I.D. or 0.96cm (0.375in.) O.D. hose barb (in chamber rear) for inert gas line

Type F6000:

  • With two dual-purpose stainless-steel trays and handle to accommodate 24 (30mL) porcelain crucibles or 38 (10mL) quartz crucibles

Type F6000-60:

  • Meets ASTM™ D3174 specifications: 3 to 4 air exchanges per min.
  • Heating rate of 8°C/min. to 500°C, 6°C/min. from 500° to 750°C
  • Holds at 750°C for two hours, then turns off

Requires:

Electrical connection requires fixed wiring (power cord not provided).

Compatible with:

  • Stainless-steel shelf (SH408X1)
  • Stainless-steel flexible exhaust tubing kit with mounting hardware (AY408X1A)

Figures

Frequently asked questions (FAQs)

Citations & References