Thermolyne™ Premium Large Muffle Furnaces
Thermo Scientific™

Thermolyne™ Premium Large Muffle Furnaces

Conduct industrial applications, including ashing organic and inorganic samples and gravimetric analysis, with this premium large muffle furnace.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호온도 제어전압인증/적합성
F6030CMDigital with 4 programs, 16 segments240 VCSA approved
F6010Digital single setpoint (A1)240 VCSA approved
F6018Digital single setpoint (A1)208 VCSA approved
F6020CDig 1-setpoint w/ ramp/dwell (B1)240 VCSA approved
F6020C-33Dig 1-setpoint w/ ramp/dwell (B1)240 VCSA approved, CE marked
F6020C-33-80Digital with 4 programs (C1)240 VCSA approved, CE marked
F6020C-80Digital with 4 programs (C1)240 VCSA approved
F6028CDig 1-setpoint w/ ramp/dwell (B1)208 VCSA approved
F6028C-80Digital with 4 programs (C1)208 VCSA approved
F6030CM-33Digital with 4 programs, 16 segments240 VCSA approved, CE marked
F6038CMDigital with 4 programs, 16 segments208 VCSA approved
카탈로그 번호 F6030CM
제품 가격(KRW)
-
온도 제어:
Digital with 4 programs, 16 segments
전압:
240 V
인증/적합성:
CSA approved

Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.

  • Four heating elements are located on the chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of the chamber incorporates a 0.95cm (0.38in.) dia. port for monitoring chamber temperatures with independent measuring devices
  • Optional stainless steel shelf doubles load capacity (maximum temperature of 900°C)
  • Door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Furnaces with B1, C1, and D1 control also use a mechanical overtemperature protection relay

Choice of Temperature Controllers

  • Digital single setpoint control (A1): Single display shows actual temperature or setpoint
  • Digital single setpoint control with single ramp to setpoint and a dwell (B1): Single display shows actual temperature or setpoint
  • Digital programmable control with one stored program of eight segments (C1)
  • Digital programmable control with four stored programs, 16 segments per program (D1): Controller includes RS-232 communications

Includes:

Models F6010 and F6018 include a cord and plug set.

Requires:

All except Models F6010 and F6018 require a conduit connection.

Warranty: 1 year

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
암페어18.3 A
용량(영국식 단위)0.5 cu.ft.
인증/적합성CSA approved
깊이(영국식 단위) 내부10 in.
깊이(미터법) 내부25 cm
설명F6030CM
치수(깊이 x 폭 x 높이) 내부10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
치수(L x W x H) 외부20.1 x 19.1 x 21 in. (51 x 48.5 x 53.3 cm)
전기 요구사항240 V 50/60 Hz
주파수50/60 Hz
높이(영국식 단위)21 in.
높이(영국식 단위) 내부6.8 in.
높이(미터법)53.3 cm
높이(미터법) 내부18 cm
길이(영국식 단위)20.1 in.
길이(미터법)51 cm
전력 소비4400 w
선반Stainless Steel
배송 중량(영국식 단위)134 lb.
배송 중량(미터법)60.8 kg
온도 제어Digital with 4 programs, 16 segments
온도 안정성±0.2 at 1000°C
온도 균일성±2.2 at 1000°C
폭(영국식 단위)19.1 in.
폭(미터법)48.5 cm
폭(미터법) 내부33 cm
용량(미터법)14 L
온도(미터법)100°C to 1200°C
유형Multisegment, Multiprogram
전압240 V
Unit SizeEach