Thermolyne™ Atmosphere Controlled Ashing Furnaces
Actual product may vary
Thermo Scientific™

Thermolyne™ Atmosphere Controlled Ashing Furnaces

Achieve consistent temperature control with this furnace, which reaches 975°C with the standard manifold and 1093°C with the optional inconel manifold.
Have Questions?
Catalog NumberCapacity (Metric)Temperature ControlVoltageCertifications/Compliance
F6030CM-33-6014 LDigital w/4 programs, 16 seg ea (D1)240 VCSA certified, CE marked
Catalog number F6030CM-33-60
Price (CLP)
-
Capacity (Metric):
14 L
Temperature Control:
Digital w/4 programs, 16 seg ea (D1)
Voltage:
240 V
Certifications/Compliance:
CSA certified, CE marked
Achieve consistent temperature control with the Thermo Scientific™ Thermolyne™ Atmosphere Controlled Ashing Furnace, which reaches 975°C with the standard stainless-steel manifold and 1093°C with the optional inconel manifold.
Key Features:
  • Adjustable gas flowmeter/valve (0-80L/min.) on front for easy access when adjusting the airflow rate
  • Stainless-steel manifold at rear chamber prewarms incoming gases, provides a maximum temperature gradient of only ±3°C at 750°C
  • Chamber rear has a 0.95cm (0.38in.) port for monitoring chamber temperatures with independent measuring devices
  • With 0.64cm (0.25in.) I.D. or 0.96cm (0.375in.) O.D. hose barb (in chamber rear) for inert gas line

Type F6000:

  • With two dual-purpose stainless-steel trays and handle to accommodate 24 (30mL) porcelain crucibles or 38 (10mL) quartz crucibles

Type F6000-60:

  • Meets ASTM™ D3174 specifications: 3 to 4 air exchanges per min.
  • Heating rate of 8°C/min. to 500°C, 6°C/min. from 500° to 750°C
  • Holds at 750°C for two hours, then turns off

Requires:

Electrical connection requires fixed wiring (power cord not provided).

Compatible with:

  • Stainless-steel shelf (SH408X1)
  • Stainless-steel flexible exhaust tubing kit with mounting hardware (AY408X1A)
Specifications
Amperage18.3 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA certified, CE marked
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6030CM-33-60
Dimensions (L x W x H) Exterior20 x 19.1 x 21 in. (51 x 49 x 53 cm)
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53 cm
Length (English)20 in.
Length (Metric)51 cm
Power Consumption4400 w
Temperature ControlDigital w/4 programs, 16 seg ea (D1)
Width (English)19.1 in.
Width (Metric)49 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)975°C
TypeMultisegment, Multiprogram
Voltage240 V
Unit SizeEach