Petri Dishes Specialty
Fisher Scientific™

Petri Dishes Specialty

Multiple sizes and styles for variety of applications
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeSize
FB0875711A
also known as FIS-FB0875711A
Dish100 x 15 mm
FB0875711Deep Dish100 x 25mm
FB0875711ZDeep Dish100 x 20mm
FB0875711YZMicroplate35 x 10mm
FB087579BMono-Plate100 x 15mm
FB0875711CContact Plate65 x 15mm
Catalog number FB0875711A
also known as FIS-FB0875711A
Price (USD)
-
Type:
Dish
Size:
100 x 15 mm
Multiple sizes and styles for variety of applications

  • All dishes manufactured from virgin medical grade polystyrene
  • All dishes sterilized using e-beam sterilization
  • Deep style petri dishes available - designed for increased media volumes, allowing for longer culture times
  • Contact plates available for collection in environments where contact is required to collect the sample
  • Convenient packaging in easy open sleeves
  • 25 Sleeves/Cs.

Specifications
Closure TypeSlippable
Dimensions (L x W)100 x 100 mm
GriddedGridded
Packaging20/Sleeve, 25 Sleeves/Cs.
ShapeSquare
Size100 x 15 mm
TypeDish
Bottom ShapeFlat
Diameter (Metric)1.6 cm
Height (Metric)15 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentCell Culture
Unit SizeCase of 500