Petri Dishes with Clear Lid
Fisher Scientific™

Petri Dishes with Clear Lid

Feature a new and improved design and packaging
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Edges
FB0875713A60 mmRaised Ridge
FB0875713
also known as FISHERMIS-FB0875713-EACH
100 mmBeveled Ridge
FB0875714150 mmNo rim
FB0875712
also known as FISHERMIS-FB0875712-EACH
100 mmRaised Ridge
FB0875714G95 mmBeveled Ridge
Catalog number FB0875713A
Price (USD)
-
Diameter (Metric):
60 mm
Edges:
Raised Ridge
New and improved packaging and design.
  • Made from medical-grade, gamma sterilized polystyrene
  • Ventilation ribs on the lid allow for air circulation
  • Manufactured in a state-of-the-art cleanroom facility
  • Packaging features a UPS™ shippable outer carton to prevent damage
  • Product sleeve is made from a strong polymer to prevent bag holes
  • Dishes packed in easy-open product sleeve with tear notch
  • Product sleeves are vacuum sealed to prevent scuffing and other damage to dishes

Note: Cat. No. FB0875713 has an ISO mark for use in automation.

Specifications
Closure ColorClear
Closure IncludedClosure Included
Closure TypeStackable
EdgesRaised Ridge
No. per Case500
No. per Pack25
Quantity25/Pk.
ShapeRound
TypePetri Dish
Diameter (Metric)60 mm
Height (Metric)15 mm
MaterialPolystyrene
SterilitySterile
Unit SizeCase of 500