Search
Search

| 產品號碼 | Capacity (Metric) | Voltage | Certifications/Compliance |
|---|---|---|---|
| FB1310M-33 | 1.3 L | 240 V | CSA approved, CE marked |
| FB1310M | 1.3 L | 240 V | CSA approved |
| FB1315M | 1.3 L | 120 V | CSA approved |
| FB1318M | 1.3 L | 208 V | CSA approved |
| FB1410M | 2.1 L | 240 V | CSA approved |
| FB1410M-33 | 2.1 L | 240 V | CSA approved, CE marked |
| FB1415M | 2.1 L | 120 V | CSA approved |
| FB1418M | 2.1 L | 208 V | CSA approved |
Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Small Benchtop Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
Ordering Information:
Accessory heating elements and thermocouples available separately.
Includes:
Thermocouple, line cord and plug
Recommended for:
Warranty: 1 year