CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
Thermo Scientific™

CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)TypeElectrical Requirements
FCO743VTDE Chest, 3 cu.ft. capacityCO2 Backup, Field230 V 50 Hz
FCO300A115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed115 V 60 Hz
FCO300D208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed208 - 230 V 60 Hz
FCO300VForma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed230 V 50 Hz
FCO300W230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed230 V 50 Hz
FCO4567TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above)CO2 Backup, Field Installed100/230 V, 50/60 Hz
FLN300A115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone115 V 60 Hz
FLN300D208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone208 - 230 V 60 Hz
FLN300VForma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone230 V 50 Hz
FLN300W230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Standalone230 V 50 Hz
FLN4567LEThermo Scientific TSX SeriesLN2 Backup, Field Installed115/230 V, 50/60 Hz
FCO4567LEThermo Scientific TSX SeriesCO2 Backup, Field Installed100/230 V, 50/60 Hz
332353G01TDE Series Chest FreezersLN2 Backup, Factory Installed115/230 V, 50/60 Hz
332353G02TDE Series Chest FreezersCO2 Backup, Factory Installed115/230 V, 50/60 Hz
332353G05TDE Series Chest FreezersLN2 Backup, Factory Installed115/230 V, 50/60 Hz
332353G06TDE Series Chest FreezersCO2 Backup, Factory Installed115/230 V, 50/60 Hz
FCOTSXUTSX UniversalCO2 Backup, Field Installed100/230 V, 50/60 Hz
FLNTSXUTSX UniversalLN2 Backup, Field Installed100/230 V, 50/60 Hz
FCOTSXCTSX CoreCO2 Backup, Field Installed100/230 V, 50/60 Hz
FLNTSXCTSX CoreLN2 Backup, Field Installed100/230 V, 50/60 Hz
FLN743ATDE Chest, 3 cu.ft. capacityLN2 Backup, Field115 V/60 HZ
FLN743VTDE Chest, 3 cu.ft. capacityLN2 Backup, Field230 V/50 HZ
FLN744ATDE Chest, 13 or 20 cu.ft. capacityLN2 Backup, Field115 V 60 Hz
FLN744DTDE Chest, 13 or 20 cu.ft. capacityLN2 Backup, Field208/230 V 60 Hz
FLN744VTDE Chest, 13 or 20 cu.ft. capacityLN2 Backup, Field230 V 50 Hz
FCO743ATDE Chest, 3 cu.ft. capacityCO2 Backup, Field115 V 60 Hz
FCO744ATDE Chest, 13 or 20 cu.ft. capacityCO2 Backup, Field115 V 60 Hz
FCO744VTDE Chest, 13 or 20 cu.ft. capacityCO2 Backup, Field230 V 50 Hz
FCO744DTDE Chest, 13 or 20 cu.ft. capacityCO2 Backup, Field208/230 V 60 Hz
Catalog number FCO743V
Price (CLP)
-
For Use With (Equipment):
TDE Chest, 3 cu.ft. capacity
Type:
CO2 Backup, Field
Electrical Requirements:
230 V 50 Hz

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers, for use with Thermo Scientific™ TSX, Forma™, HERAfreeze™, Revco™ and TS-Series freezers.

Features:
  • LN2 backup system maintains temperature down to -80°C with liquid nitrogen
  • CO2 backup system maintains temperature down to -67°C with CO2

Ordering Information:

Available as field- or factory-installed. Models for 300 box capacity models are standalone. Field-installed units must be installed by qualified professionals.

Specifications
Electrical Requirements230 V 50 Hz
For Use With (Equipment)TDE Chest, 3 cu.ft. capacity
TypeCO2 Backup, Field
Unit SizeEach