FDP200 Oil Vacuum Pumps
Actual product may vary
Thermo Scientific™

FDP200 Oil Vacuum Pumps

Perform standard freeze-drying applications with specifically designed Thermo Scientific™ FDP200 Oil Vacuum Pumps.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호전압
FDP200-230230 V
FDP200-115115 V
카탈로그 번호 FDP200-230
제품 가격(KRW)
-
전압:
230 V
Perform standard freeze-drying applications with specifically designed Thermo Scientific™ FDP200 Oil Vacuum Pumps.
Features:
  • 195L/min. (at 60Hz) throughput
  • 1.5mtorr ultimate vacuum level
  • Supplied Gas Ballast Oil Recovery Kit (GBORK) allows the user to apply full gas ballast to keep the oil clean without losing oil
  • Oil mist filter filters the exhaust to keep environmental air clean

Ordering Information:

For applications involving aggressive solvents that might damage ordinary pumps, we recommend the LyoPump VLP195FD which also includes an active oil filtration system (VPOF110) that dramatically extends the life of the pump.

Includes:

GBORK (Gas Ballast Oil Return Kit) and Oil Mist Filter (EMF-10).

사양
애플리케이션Standard Freeze Drying
전기 요구사항230 V 50 Hz
주파수50 Hz
제품라인Thermo Scientific
유량 속도195 L/min
최대 진공1.5 mtorr
펌프 유형Oil Vacuum Pump
전압230 V
Unit SizeEach