Search
Search

| 產品號碼 | For Use With (Equipment) | Type |
|---|---|---|
| FELTSXU | TSX Universal | Field-installed |
| ACE34567 | TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE Series, Revco TLE Series | Access Key Pack (EU) Standalone Cards |
| ACU34567 | TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE Series, Revco TLE Series | Access Key Pack (U.S.) Standalone Cards |
| FFAC34567 | Thermo Scientific TSU Series | Field installed |
| FRAC34567 | Revco™ UxF | Field installed |
| RAC34567 | TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE Series, Revco TLE Series | Factory installed. No stand-alone orders. |
| FAC34567LE | TSX Series, Revco RLE, HERAfreeze HLE, Forma 89000, TLE Series | Factory installed. No stand-alone orders. |
| ELTSXU | TSX Universal | Factory-Installed. No stand-alone orders |
| ELTSXU-ULTS | TSX Universal (-ULTS Models) | Factory-installed. No stand-alone orders. |
Analyze records of which staff opened the freezer door, what time is was opened and for what duration with the Thermo Scientific™ Access Key Options for Ultra-Low Temperature Freezers.
Features