Orbitrap Eclipse™ Tribrid™ Mass Spectrometer
Actual product may vary
Orbitrap Eclipse™ Tribrid™ Mass Spectrometer
Orbitrap Eclipse™ Tribrid™ Mass Spectrometer
Orbitrap Eclipse™ Tribrid™ Mass Spectrometer
Orbitrap Eclipse™ Tribrid™ Mass Spectrometer
Thermo Scientific™

Orbitrap Eclipse™ Tribrid™ Mass Spectrometer

With its enhanced performance, built-in intelligence and second to none versatility, the Orbitrap Eclipse Tribrid MS makes it easy to produce the high quality data required to drive right decisions, while expanding the breadth of your work and pushing your science beyond today's discovery.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
FETD3-10001Tribrid MS Upgrade to Easy-IC
FSN04-10000Tribrid MS
FSN04-10001Tribrid MS Easy-IC
FSN04-10002Tribrid MS Easy-ETD
FSN04-10003Tribrid MS PTCR
FETD3-10003Tribrid MS Easy-ETD to PTCR
Catalog number FETD3-10001
Price (CLP)
-
Model:
Tribrid MS Upgrade to Easy-IC

Obtain high confidence insights for very complex molecules with the Thermo Scientific™ Orbitrap Eclipse™ Tribrid™ mass spectrometer. It combines industry-leading versatility and usability with the exceptional performance afforded by its built-in intelligence and revolutionary Thermo Scientific™ Tribrid™ architecture to deliver an instrument designed to address the most difficult analytical challenges. This newest Tribrid platform includes Advanced Ion Management Technology (AIM+) with the new QR5 segmented quadrupole mass filter, Real-Time Search, Enhanced Vacuum Technology, optional Proton Transfer Charge Reduction (PTCR), and optional High Mass Range MSn (HMRn) mode. Collectively, these features make this instrument uniquely suited for accurate and high-throughput full-proteome quantitation, characterization of complex mixtures of protein or small molecule-based pharmaceuticals, and deciphering higher-order protein structures. The Orbitrap Eclipse Tribrid MS makes it easy to tackle these difficult analyses and collect the high-quality data required to drive the right decisions, pushing your science beyond today's discovery.

With its built-in intelligence and versatility, the Orbitrap Eclipse Tribrid MS makes it easy to produce the high quality data required to drive the right decisions.

  • Exceptional precursor selectivity and sensitivity with the next generation quadrupole mass filter
  • Unmatched depth and accuracy of TMT analysis with novel Real-Time Search
  • High Mass Range MSn (HMRn) option for comprehensive analysis of native protein complexes
  • Unique Proton Transfer Charge Reduction (PTCR) option for simplifying complex top-down spectra
  • Full experimental flexibility with revolutionary instrument control
  • A wide range of optional functionalities for unprecedented versatility
  • Common user interface with Thermo Scientific™ Orbitrap Exploris™ 480 and TSQ™ triple quadrupole mass spectrometers
Specifications
Dynamic Range>5000 within one spectrum
Mass AccuracyInternal: <1 ppm RMS
External: <3 ppm RMS
ModelTribrid MS Upgrade to Easy-IC
Polarity SwitchingOne Full Cycle in <1.1 Sec (One Full Positive Mode Scan and One Full Negative Mode Scan (at a Resolution Setting of 30,000))
Scan RatesMSn for n = 1 through 10
SensitivityMS/MS: 100 fg Reserpine on Column S/N 200:1; test requires HESI II probe.
Weight (Metric)180 kg (400 lb.) without data system, vacuum rough pumps and optional items
Mass RangeStandard mass range: 50 to 2000 m/z
Mid mass range: 200 to 6000 m/z
Optemonal HMRn mass range: 500 to 8000 m/z
Resolution500,000 at m/z 200
TypeOrbitrap LC-MS
Unit SizeEach