Search
Search

| Catalog Number | Plug Type | Capacity (English) | Voltage |
|---|---|---|---|
| FFPF3030A | NEMA 5-15 P | 29.2 cu. ft. | 115 V |
| FFPF430A | NEMA 5-15 P | 4.7 cu. ft. | 115 V |
| FFPF1230A | NEMA 5-15 P | 11.5 cu. ft. | 115 V |
| FFPF1230V | EU | 11.5 cu. ft. | 230 V |
| FFPF2330A | NEMA 5-15 P | 23.3 cu. ft. | 115 V |
| FFPF2330D | NEMA 6-15 P | 23.3 cu. ft. | 208/230 V |
| FFPF2330V | EU | 23.3 cu. ft. | 230 V |
| FFPF3030D | NEMA 6-15 P | 29.2 cu. ft. | 208/230 V |
| FFPF3030V | EU | 29.2 cu. ft. | 230 V |
| FFPF5030A | NEMA 5-15 P | 51.1 cu. ft. | 115 V |
| FFPF5030D | NEMA 6-15 P | 51.1 cu. ft. | 208/230 V |
| FFPF5030V | EU | 51.1 cu. ft. | 230 V |
Manage demanding blood bank applications with microprocessor-controlled Thermo Scientific™ Forma™ Plasma Freezers, designed for simplified operation and greater accuracy. These -30°C freezers meet AABB, ANRC and FDA standards for safety and performance in plasma storage. Includes freestanding chart temperature recorder.
Refrigeration System:
Construction:
Note:
Published interior volumes are nominal; useable cu. ft. (L) capacities may be offset by shelves, drawers, blower coils, or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your sales representative. Product performance may be affected by ambient temperature conditions, humidity conditions, sample loading preferences, and frequency of door openings. Contact your customer service or sales representative for specific inquiries regarding your application.
Stated plasma box nominal capacity is based on 250 mL plasma boxes.