Forma™ Plasma Freezers
Actual product may vary
Thermo Scientific™

Forma™ Plasma Freezers

Manage demanding blood bank applications with microprocessor-controlled Thermo Scientific™ Forma™ Plasma Freezers, designed for simplified operation and greater accuracy.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCapacity (English)Voltage
FFPF3030DNEMA 6-15 P29.2 cu. ft.208/230 V
FFPF430ANEMA 5-15 P4.7 cu. ft.115 V
FFPF1230ANEMA 5-15 P11.5 cu. ft.115 V
FFPF1230VEU11.5 cu. ft.230 V
FFPF2330ANEMA 5-15 P23.3 cu. ft.115 V
FFPF2330DNEMA 6-15 P23.3 cu. ft.208/230 V
FFPF2330VEU23.3 cu. ft.230 V
FFPF3030ANEMA 5-15 P29.2 cu. ft.115 V
FFPF3030VEU29.2 cu. ft.230 V
FFPF5030ANEMA 5-15 P51.1 cu. ft.115 V
FFPF5030DNEMA 6-15 P51.1 cu. ft.208/230 V
FFPF5030VEU51.1 cu. ft.230 V
Catalog number FFPF3030D
Price (MXN)
-
Plug Type:
NEMA 6-15 P
Capacity (English):
29.2 cu. ft.
Voltage:
208/230 V

Manage demanding blood bank applications with microprocessor-controlled Thermo Scientific™ Forma™ Plasma Freezers, designed for simplified operation and greater accuracy. These -30°C freezers meet AABB, ANRC and FDA standards for safety and performance in plasma storage. Includes freestanding chart temperature recorder.

Microprocessor Control:
  • Enhanced digital electronic technology simplifies operation and delivers greater accuracy.
  • Operating temperature preset at -30°C.
  • Icon-based controls and displays include graphic references for universal operation.
  • Setpoint security with key-operated triple-position master switch controls power to all systems.
  • Audible/visual warnings installed for overtemperature, undertemperature and power failure, with visual status reports on critical functions.
  • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature.
  • Advanced defrost sensor manages defrost cycle, minimizing frost build-up.
  • Enlarged digital display shows resolution to within 0.1°C.
  • Alarm silence, ringback and automatic reset functions included.
  • Pushbutton alarm test verifies sensor continuity.
  • Battery backup assures control panel function during power failure.
  • Extra-long alarm probe lead allows manual testing and verification.
  • Unit includes remote alarm contacts.

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost to maintain optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • High-density, CFC-free urethane foam insulation
  • Positive, forced-air circulation to maintain uniformity at all shelf levels
  • Directional airflow for quick recovery after door openings
  • Solid door with keyed door lock
  • Doors self-close against a closed-cell peripheral gasket; spring-loaded on all but undercounter models
  • Door-locking provision and full-length door handle
  • Full-extension stainless-steel drawers
  • Adjustable leveling feet standard; optional casters are available
  • Interior and exterior surfaces finished with high-impact powder-paint coating
  • 1in. (2.54 cm) access port standard on FFPF430
  • Includes freestanding circular chart temperature recorder

Note:

Published interior volumes are nominal; useable cu. ft. (L) capacities may be offset by shelves, drawers, blower coils, or cabinet protrusions. For specific cabinet dimensions and allowances, or for verification of clearance tolerances, contact your sales representative. Product performance may be affected by ambient temperature conditions, humidity conditions, sample loading preferences, and frequency of door openings. Contact your customer service or sales representative for specific inquiries regarding your application.

Stated plasma box nominal capacity is based on 250 mL plasma boxes.

Specifications
Amperage12 A
Breaker15A
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 30 x 58 in. (73.7 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2 cm)
Electrical Requirements208 - 230 V 60 Hz
Exterior FinishPowder-coated Steel
Frequency60 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
HoldsBoxes (665)
InsulationUrethane Foam
Length (English) Exterior37.2 in.
Length (Metric) Exterior94.5 cm
No. of Drawers7
Ports1 in. (2.5cm) access, FFPF430 only
Rack Capacity1
RefrigerantCFC-free
Shipping Weight (English)580 lb.
Shipping Weight (Metric)263 kg
TypePlasma Freezer
WarrantyWarranty varies by country, please contact us for details
Width (English) Exterior34 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Cabinet MaterialHigh-impact, Powder-coated Paint
Capacity (English)29.2 cu. ft.
Capacity (Metric)826 L
Certifications/ComplianceUL
CompressorHeavy-duty, Industrial-grade, Hermetic
Door StyleSolid
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeNEMA 6-15 P
StyleUpright
Temperature Range-30°C
Voltage208/230 V
Unit SizeEach