FH 40 TG Telescopic Probes
FH 40 TG Telescopic Probes
Thermo Scientific™

FH 40 TG Telescopic Probes

Measure dose and dose rate at a secure distance for all situations where an extended range is required or high radiation may occur.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberEnergy Range
FH40TG82 keV to 1.3 MeV
42540531060 keV to 1.3 MeV
Catalog number FH40TG
Price (USD)
-
Request A Quote
Energy Range:
82 keV to 1.3 MeV
Measure dose and dose rate at a secure distance for all situations where an extended range is required or high radiation may occur with the Thermo Scientific™ FH 40 TG Telescopic Probe, which attaches to the Thermo Scientific™ FH 40 GL Digital Survey Meter.
  • Simultaneously determines dose and dose rate measurement at the operator end while measuring dose rate at the teleprobe end
  • Features a built-in speaker and the ability to log up to 256 measurements for later retrieval by a PC via infrared serial interface
  • A large backlit digital display with an analog graph and menu-driven operator functions facilitate a user-friendly interface
  • Modular design allows easy exchange of components
  • Extendible up to 4m (approx. 13ft.)
  • Reinforced, isolating fiberglass material, fully watertight
  • Half the weight of conventional teledetectors
  • Interchangeable probes for different measurement tasks
  • “Smart probes” with individual calibration
  • Standard detector FHZ 612 contains two energy-compensated GM tubes
  • Acoustic alarm levels can be set independently for both detectors
  • Options include 1 × 1in. NaI detector head for high gamma sensitivity, neutron “sniffer” detector head, and beta-sensitive probe; options also include aluminum case and FH 40 G-X
  • Display-Unit (FH 40 G without internal detector)

Recommended for:

  • Nuclear power plants
  • Nuclear industry
  • Recycling industry
  • Emergency response
  • Fire brigades
  • Nuclear medicine
  • Research
Specifications
Depth (English)3.2 in.
Depth (Metric)80 mm
DescriptionFH 40 TG; Energy range: 82 keV to 1.3 MeV
Detector TypeTwo energy compensated GM tubes (low and high range)
Energy Range82 keV to 1.3 MeV
Height (English)38 in.
Height (Metric)950 mm
MaterialReinforced, isolating fiberglass material, fully watertight
Measuring Range10 µR/h to 1000 R/h
Radiation TypeDependent on probe used
Weight (English)6.6 lb.
Weight (Metric)3 kg
Width (English)2 in.
Width (Metric)52 mm
Product TypeTelescopic Probe
Unit SizeEach