Thermo Scientific™

FHT 59 C Aerosol Monitor with Automatic Filter

Catalog number: FHT59C
Thermo Scientific™

FHT 59 C Aerosol Monitor with Automatic Filter

Catalog number: FHT59C

Easily transport the Thermo Scientific™ FHT 59 C Aerosol Monitor. It is a highly reliable system that endures continuous remote operation. It is ideal for collecting and simultaneously measuring the radioactive components in the environment or in stack effluents; also ideal for temporary installations due to its lightweight design.

 
Catalog Number
FHT59C
Unit Size
Each
Description
FHT 59 C Aerosol Monitor with
Price (USD)
Full specifications
Diameter (Metric) Detector Window28mm
Power Consumption15W
Alpha/Beta/Gamma MeasurementBeta Measurement
DescriptionFHT 59 C Aerosol Monitor with
Detector TypeProportional counter
Display TypeAlpha-numeric
Flow Rate1 to 3 m3/hr.
Height (English)12.4 in.
Height (Metric)31.5 cm
Hertz5Hz
Depth (English)18.9 in.
Depth (Metric)48 cm
Measuring Range2 - 0.5™106Bq/m³
Radiation TypeBeta
Ambient Temperature-5 to +50°C
Weight (English)57 lb.
Weight (Metric)26 kg
Width (English)18.9 in.
Width (Metric)48 cm
ApplicationsEnvironmental Air Monitoring
Alarm/Fail Relays3 relay contacts (status, alarm, error)
Filter Typefilter tape
Item DescriptionFHT 59 C Aerosol Monitor with Automatic Filter
Voltage230V
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
FHT59CFull specifications
EachFHT 59 C Aerosol Monitor withRequest A Quote
Diameter (Metric) Detector Window28mm
Power Consumption15W
Alpha/Beta/Gamma MeasurementBeta Measurement
DescriptionFHT 59 C Aerosol Monitor with
Detector TypeProportional counter
Display TypeAlpha-numeric
Flow Rate1 to 3 m3/hr.
Height (English)12.4 in.
Height (Metric)31.5 cm
Hertz5Hz
Depth (English)18.9 in.
Depth (Metric)48 cm
Measuring Range2 - 0.5™106Bq/m³
Radiation TypeBeta
Ambient Temperature-5 to +50°C
Weight (English)57 lb.
Weight (Metric)26 kg
Width (English)18.9 in.
Width (Metric)48 cm
ApplicationsEnvironmental Air Monitoring
Alarm/Fail Relays3 relay contacts (status, alarm, error)
Filter Typefilter tape
Item DescriptionFHT 59 C Aerosol Monitor with Automatic Filter
Voltage230V
Unit SizeEach
Showing 1 of 1
The FHT 59 C has an automatic filter system so that the monitor could work continuously for one year or longer without an operator having to change the sample filter. It has demonstrated proven performance in hundreds of installations worldwide.
  • Compensation of Radon progeny for beta aerosols
  • Rugged and reliable monitor with automatic moving filter
  • Serial interface for data transfer and remote control
  • Relay outputs for local or remote alarms
  • Automatic filter tape advance can be controlled when dust load and activity level on filter is very high, and after a specified regular time interval
  • Lightweight and easily transported to monitoring site
  • Reference sources alpha and beta
  • Flow control to maintain a constant sample air flow even when dust build-up on filter increases
  • Additional relay outputs
  • RS-485 serial interface communication for distances up to several hundred meters
  • Printer for time stamping directly on the filter tape
  • Choice of special sampling heads
  • TSP total suspended particulate
  • PM-10 inhalable particulate fraction
  • PM-2.5 respirable particulate fraction 400, 800 and 3000 mm sample tubes
  • Sampling from exhaust stacks

Recommended for:

  • Decommissioning procedures
  • Waste-site cleanup
  • Nuclear research
  • Nuclear power

Figures

Frequently asked questions (FAQs)

Citations & References