Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ FHT 63 D Tritium Noble Gas Monitor is used to continuously monitor tritium in workplace or effluent air.
The counting gas and the sample air are blended and measured inside a triple proportional counter tube.
Alarm/Fail Relays | 3 (Alarm 1, Alarm 2, Error) |
Description | FHT 63 D Tritium Noble Gas Monitor |
Alpha/Beta/Gamma Measurement | Gamma Measurement |
For Use With (Application) | Environmental Tritium / Noble Gas monitoring |
Counting gas | CH4 or ArCH4 |
Detection Limits | 1700 Bq/m3 |
Detector Type | Gas-flow proportional counter |
Flow Rate | 11.8 L/hr. |
Display Type | TFT-Display |
Measuring Range | 700 x 108 Bq/m³ |
Power Consumption | 450VA |
Width (English) | 23.6 in. |
Width (Metric) | 60 cm |
Height (English) | 63 in. |
Height (Metric) | 160 cm |
Depth (English) | 31.5 in. |
Depth (Metric) | 80 cm |
Weight (English) | 882 lb. |
Weight (Metric) | 400 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
FHT63D | Each | FHT 63 D Tritium Noble Gas Monitor | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|