Thermo Scientific™

Model FHT 65 LL/LLX Hand Foot Monitors

Catalog number: FHT65LLX
Thermo Scientific™

Model FHT 65 LL/LLX Hand Foot Monitors

Catalog number: FHT65LLX
This product has been discontinued.  For an alternative, please see HFM11 Series Hand and Foot Monitors
 
 
Catalog Number
FHT65LLX
Unit Size
Each
Description
Model FHT 65 LLX Hand Foot Monitor w/ Xenon detectors
Price (USD)
Full specifications
Power Consumption10 W
Audible AlarmYes
ConstructionBase plate with Pedestal
Control TypeFHT6020
DescriptionModel FHT 65 LLX Hand Foot Monitor w/ Xenon detectors
Display TypeDigital LCD
Height (English)55 in.
Height (Metric)1400 mm
Hertz47 to 63 Hz
Depth (English)29.5 in.
Depth (Metric)75 cm
Radiation TypeBeta
Relative Humidity Range10 to 90%
Temperature (English) OperatingAmbient: 41°F to 122°F
Temperature (Metric) OperatingAmbient +5°C to 50°C
Power Supply85 to 285 VAC
Weight (English)77.2 lb.
Weight (Metric)35 kg
Width (English)15 in.
Width (Metric)38 cm
Certifications/ComplianceCE
DetectorsSealed Gas Proportional
Display Modes0.01 to 1000 s-1; 0.01 to 1000 Bq/cm2
Display UnitsCPS or Bq/cm2
EfficiencyDependant on isotope
Energy Range60 to 2000 KeV
Product TypeHand Foot Monitor
Measurement TimeDependant on User Requirements
Wattage<10 W
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Model FHT 65 LL Hand Foot Monitors with gas flow detectors
Price (USD)
Full specifications
Power Consumption10 W
Audible AlarmYes
ConstructionBase plate with Pedestal
Control TypeFHT6020
DescriptionModel FHT 65 LL Hand Foot Monitors with gas flow detectors
Display TypeDigital LCD
Height (English)55 in.
Height (Metric)1400 mm
Hertz47 to 63 Hz
Depth (English)29.5 in.
Depth (Metric)75 cm
Radiation TypeAlpha, Beta
Relative Humidity Range10 to 90%
Temperature (English) OperatingAmbient: 41°F to 122°F
Temperature (Metric) OperatingAmbient +5° to 50°C
Power Supply85 to 285 VAC
Weight (English)77.2 lb.
Weight (Metric)35 kg
Width (English)15 in.
Width (Metric)38 cm
Certifications/ComplianceCE
DetectorsGas Flow Proportional
Display Modes0.01 to 1000 s-1; 0.01 to 1000 Bq/cm2
Display UnitsCPS or Bq/cm2
EfficiencyDependant on isotope
Energy Range60 to 2000 KeV
Product TypeHand Foot Monitor
Measurement TimeDependant on User Requirements
Wattage<10 W
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
FHT65LLXFull specifications
EachModel FHT 65 LLX Hand Foot Monitor w/ Xenon detectorsContact Us ›
Power Consumption10 W
Audible AlarmYes
ConstructionBase plate with Pedestal
Control TypeFHT6020
DescriptionModel FHT 65 LLX Hand Foot Monitor w/ Xenon detectors
Display TypeDigital LCD
Height (English)55 in.
Height (Metric)1400 mm
Hertz47 to 63 Hz
Depth (English)29.5 in.
Depth (Metric)75 cm
Radiation TypeBeta
Relative Humidity Range10 to 90%
Temperature (English) OperatingAmbient: 41°F to 122°F
Temperature (Metric) OperatingAmbient +5°C to 50°C
Power Supply85 to 285 VAC
Weight (English)77.2 lb.
Weight (Metric)35 kg
Width (English)15 in.
Width (Metric)38 cm
Certifications/ComplianceCE
DetectorsSealed Gas Proportional
Display Modes0.01 to 1000 s-1; 0.01 to 1000 Bq/cm2
Display UnitsCPS or Bq/cm2
EfficiencyDependant on isotope
Energy Range60 to 2000 KeV
Product TypeHand Foot Monitor
Measurement TimeDependant on User Requirements
Wattage<10 W
Unit SizeEach
4261003Full specifications
EachModel FHT 65 LL Hand Foot Monitors with gas flow detectorsContact Us ›
Power Consumption10 W
Audible AlarmYes
ConstructionBase plate with Pedestal
Control TypeFHT6020
DescriptionModel FHT 65 LL Hand Foot Monitors with gas flow detectors
Display TypeDigital LCD
Height (English)55 in.
Height (Metric)1400 mm
Hertz47 to 63 Hz
Depth (English)29.5 in.
Depth (Metric)75 cm
Radiation TypeAlpha, Beta
Relative Humidity Range10 to 90%
Temperature (English) OperatingAmbient: 41°F to 122°F
Temperature (Metric) OperatingAmbient +5° to 50°C
Power Supply85 to 285 VAC
Weight (English)77.2 lb.
Weight (Metric)35 kg
Width (English)15 in.
Width (Metric)38 cm
Certifications/ComplianceCE
DetectorsGas Flow Proportional
Display Modes0.01 to 1000 s-1; 0.01 to 1000 Bq/cm2
Display UnitsCPS or Bq/cm2
EfficiencyDependant on isotope
Energy Range60 to 2000 KeV
Product TypeHand Foot Monitor
Measurement TimeDependant on User Requirements
Wattage<10 W
Unit SizeEach
Showing 2 of 2
This product has been discontinued.  For an alternative, please see HFM11 Series Hand and Foot Monitors
 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text