Product Image
Fluke™

Ti300+ Thermal Camera

The Fluke Ti300+ helps teams find issues before they are fully formed problems. It has the resolution and accuracy needed to clearly reveal temperature differentials or demonstrate progressive heat changes over time.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFrequency (Frame Rate)
FLK-TI300PLUS60HZ60 Hz
FLK-TI300PLUS9HZ9 Hz
Catalog number FLK-TI300PLUS60HZ
Price (USD)
-
Frequency (Frame Rate):
60 Hz

Leading an industrial maintenance team requires a unique combination of communication skills, industry knowledge and technical expertise. Implementing standard work and a preventive maintenance program is more than just good for business – it also aligns your team with a common goal of safely and efficiently keeping the plant up and running. Choosing the right tools can make a significant difference in the success of these types of programs. The Fluke Ti300+ helps teams find issues before they are fully formed problems. It has the resolution and accuracy needed to clearly reveal temperature differentials or demonstrate progressive heat changes over time.

5127961 FLK-TI300+ Thermal Imager 320x240 AC power supply 2 lithium ion batteries USB cable HDMI video cable 4GB micro SD cable hard & soft cases hand strap free software down load

Specifications
Accuracy±2°C or 2% (at 25°C Nominal, whichever is greater)
Detector Resolution320 x 240 (76,800 Pixels)
Frequency (Frame Rate)60 Hz
Temperature Measurement Range-20°C to +650°C
Thermal Sensitivity≤0.075°C at 30°C Target Temp
Wireless ConnectivityYes, to PC, iPhone™ and iPad™ (iOS 4s and later), Android™ 4.3 and up, and WiFi to LAN (where available)
Unit SizeEach