Search
Search

| Catalog Number | For Use With (Equipment) | Type | Electrical Requirements |
|---|---|---|---|
| FLN744D | TDE Chest, 13 or 20 cu.ft. capacity | LN2 Backup, Field | 208/230 V 60 Hz |
| FCO300A | 115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed | 115 V 60 Hz |
| FCO300D | 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed | 208 - 230 V 60 Hz |
| FCO300V | Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed | 230 V 50 Hz |
| FCO300W | 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | CO2 Backup, Field Installed | 230 V 50 Hz |
| FCO4567 | TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above) | CO2 Backup, Field Installed | 100/230 V, 50/60 Hz |
| FLN300A | 115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone | 115 V 60 Hz |
| FLN300D | 208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone | 208 - 230 V 60 Hz |
| FLN300V | Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Field Installed, Standalone | 230 V 50 Hz |
| FLN300W | 230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086 | LN2 Backup, Standalone | 230 V 50 Hz |
| FLN4567LE | Thermo Scientific TSX Series | LN2 Backup, Field Installed | 115/230 V, 50/60 Hz |
| FCO4567LE | Thermo Scientific TSX Series | CO2 Backup, Field Installed | 100/230 V, 50/60 Hz |
| 332353G01 | TDE Series Chest Freezers | LN2 Backup, Factory Installed | 115/230 V, 50/60 Hz |
| 332353G02 | TDE Series Chest Freezers | CO2 Backup, Factory Installed | 115/230 V, 50/60 Hz |
| 332353G05 | TDE Series Chest Freezers | LN2 Backup, Factory Installed | 115/230 V, 50/60 Hz |
| 332353G06 | TDE Series Chest Freezers | CO2 Backup, Factory Installed | 115/230 V, 50/60 Hz |
| FCOTSXU | TSX Universal | CO2 Backup, Field Installed | 100/230 V, 50/60 Hz |
| FLNTSXU | TSX Universal | LN2 Backup, Field Installed | 100/230 V, 50/60 Hz |
| FCOTSXC | TSX Core | CO2 Backup, Field Installed | 100/230 V, 50/60 Hz |
| FLNTSXC | TSX Core | LN2 Backup, Field Installed | 100/230 V, 50/60 Hz |
| FLN743A | TDE Chest, 3 cu.ft. capacity | LN2 Backup, Field | 115 V/60 HZ |
| FLN743V | TDE Chest, 3 cu.ft. capacity | LN2 Backup, Field | 230 V/50 HZ |
| FLN744A | TDE Chest, 13 or 20 cu.ft. capacity | LN2 Backup, Field | 115 V 60 Hz |
| FLN744V | TDE Chest, 13 or 20 cu.ft. capacity | LN2 Backup, Field | 230 V 50 Hz |
| FCO743A | TDE Chest, 3 cu.ft. capacity | CO2 Backup, Field | 115 V 60 Hz |
| FCO743V | TDE Chest, 3 cu.ft. capacity | CO2 Backup, Field | 230 V 50 Hz |
| FCO744A | TDE Chest, 13 or 20 cu.ft. capacity | CO2 Backup, Field | 115 V 60 Hz |
| FCO744V | TDE Chest, 13 or 20 cu.ft. capacity | CO2 Backup, Field | 230 V 50 Hz |
| FCO744D | TDE Chest, 13 or 20 cu.ft. capacity | CO2 Backup, Field | 208/230 V 60 Hz |
Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers, for use with Thermo Scientific™ TSX, Forma™, HERAfreeze™, Revco™ and TS-Series freezers.
Ordering Information:
Available as field- or factory-installed. Models for 300 box capacity models are standalone. Field-installed units must be installed by qualified professionals.