721 Pressure Calibration Instruments
Fluke™

721 Pressure Calibration Instruments

Fluke 721 Precision Pressure Calibrator provides pressure calibration and temperature measurement for custody transfer applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPressure Range
FLUKE-721-160116 psig, 100 psig
FLUKE-721-161516 psig, 1500 psig
FLUKE-721-163016 psig, 3000 psig
FLUKE-721-360136 psig, 100 psig
FLUKE-721-360336 psig, 300 psig
FLUKE-721-365036 psig, 5000 psig
Catalog number FLUKE-721-1601
Price (USD)
-
Pressure Range:
16 psig, 100 psig
The Fluke 721 Precision Pressure Calibrator is the ideal tool for gas custody transfer applications. It features dual isolated pressure sensors to allow you to take simultaneous static and differential pressure measurements with a single tool. It can be configured by selecting either a 16 psi (1.1 bar) or 36 psi (2.48 bar) low pressure sensor then adding any of seven high pressure ranges: 100, 300, 500, 1000, 1500, 3000 or 5000 psi (6.9, 20, 24.5, 69, 103.4, 200, 345 bar).

Key features
• Precision pressure calibrator with dual isolated sensors for gas flow calibration (custody transfer) applications
• Features two isolated, stainless steel, pressure sensors with 0.025% accuracy
• Includes Pt100 RTD input for temperature measurement (probe optional)
• Measures 4 to 20 mA signals
• Provides internal 24 V loop power supply to power a transmitter under test

Fluke 721 Precision Pressure Calibrator provides pressure calibration and temperature measurement for custody transfer applications
The Fluke 721 Precision Pressure Calibrator is the ideal tool for gas custody transfer applications. It features dual isolated pressure sensors to allow you to take simultaneous static and differential pressure measurements with a single tool. And it can be configured by selecting either a 16 psi (1.1 bar) or 36 psi (2.48 bar) low pressure sensor then adding any of seven high pressure ranges: 100, 300, 500, 1000, 1500, 3000 or 5000 psi (6.9, 20, 24.5, 69, 103.4, 200, 345 bar).

Other useful features:
• Measures up to 30 V DC, checks 24 V loop power supplies
• Extends pressure measurement range with connection to external 750P
• 750 series pressure modules (50 ranges)
• Provides a large backlit graphic display that can show up to three inputs simultaneously
• Stores five instrument setups for recall

Specifications
Accuracy0.025% full scale
Pressure Range16 psig, 100 psig
Unit SizeEach