Search
Search

| Catalog Number | Plug Type | Holds | Capacity (Metric) | Electrical Requirements |
|---|---|---|---|---|
| FRBB3004V | EU | Bags (426) | 826 L | 230 V 50 Hz |
| FRBB1204A | NEMA 5-15 P | Bags (192) | 326 L | 115 V 60 Hz |
| FRBB1204D | NEMA 6-15 P | Bags (192) | 326 L | 208 - 230 V 60 Hz |
| FRBB1204V | EU | Bags (192) | 326 L | 230 V 50 Hz |
| FRBB2304A | NEMA 5-15 P | Bags (385) | 659 L | 115 V 60 Hz |
| FRBB2304D | NEMA 6-15 P | Bags (385) | 659 L | 208 - 230 V 60 Hz |
| FRBB2304V | EU | Bags (385) | 659 L | 230 V 50 Hz |
| FRBB3004A | NEMA 5-15 P | Bags (426) | 826 L | 115 V 60 Hz |
| FRBB3004D | NEMA 6-15 P | Bags (426) | 826 L | 208 - 230 V 60 Hz |
| FRBB5004A | NEMA 5-15 P | Bags (770) | 1447 L | 115 V 60 Hz |
| FRBB5004D | NEMA 6-15 P | Bags (770) | 1447 L | 208 - 230 V 60 Hz |
| FRBB5004V | EU | Bags (770) | 1447 L | 230 V 50 Hz |
Simplify operations and improve accuracy with Thermo Scientific™ Forma™ Blood Bank Refrigerators. These refrigerators meet strict requirements for storage of whole blood and blood components and feature microprocessor control, simplified push-button alarm test functions and reliable, field-proven refrigeration systems. Includes free standing temperature chart recorder.
Microprocessor Control:
Refrigeration System:
Construction:
Optional accessories include: