Forma™ Blood Bank Refrigerators
Actual product may vary
Thermo Scientific™

Forma™ Blood Bank Refrigerators

Simplify operations with Thermo Scientific™ Forma™ Blood Bank Refrigerators, which meet strict requirements for storage of whole blood and blood components. Includes freestanding circular chart temperature recorder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeHoldsCapacity (Metric)Electrical Requirements
FRBB5004ANEMA 5-15 PBags (770)1447 L115 V 60 Hz
FRBB1204ANEMA 5-15 PBags (192)326 L115 V 60 Hz
FRBB1204DNEMA 6-15 PBags (192)326 L208 - 230 V 60 Hz
FRBB1204VEUBags (192)326 L230 V 50 Hz
FRBB2304ANEMA 5-15 PBags (385)659 L115 V 60 Hz
FRBB2304DNEMA 6-15 PBags (385)659 L208 - 230 V 60 Hz
FRBB2304VEUBags (385)659 L230 V 50 Hz
FRBB3004ANEMA 5-15 PBags (426)826 L115 V 60 Hz
FRBB3004DNEMA 6-15 PBags (426)826 L208 - 230 V 60 Hz
FRBB3004VEUBags (426)826 L230 V 50 Hz
FRBB5004DNEMA 6-15 PBags (770)1447 L208 - 230 V 60 Hz
FRBB5004VEUBags (770)1447 L230 V 50 Hz
Catalog number FRBB5004A
Price (CLP)
-
Plug Type:
NEMA 5-15 P
Holds:
Bags (770)
Capacity (Metric):
1447 L
Electrical Requirements:
115 V 60 Hz

Simplify operations and improve accuracy with Thermo Scientific™ Forma™ Blood Bank Refrigerators. These refrigerators meet strict requirements for storage of whole blood and blood components and feature microprocessor control, simplified push-button alarm test functions and reliable, field-proven refrigeration systems. Includes free standing temperature chart recorder.

Microprocessor Control:

  • Adjustable temperature control from 1° to 8°C, factory pre-set at 4°C
  • Icon-based controls and displays include graphic references for universal operation
  • Setpoint security with key-operated, triple-position master switch controls power to all systems for added safety
  • Audible/visual warnings for overtemperature, undertemperature and power failure, with visual status reports on critical functions
  • Alarm setpoints pre-set to warn of temperature deviation at +5.5°C overtemperature and +1.5°C undertemperature
  • Advanced defrost sensor manages defrost cycle, minimizing frost build-up to maintain refrigeration coil efficiency
  • Enlarged digital display with resolution to within 0.1°C
  • Alarm-silence, ringback and automatic reset functions
  • Pushbutton alarm test verifies sensor continuity
  • Battery backup function during power failure
  • Extra-long alarm probe lead allows manual testing and verification
  • Remote alarm contacts

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • Includes freestanding circular chart temperature recorder
  • Full-extension adjustable stainless-steel drawers
  • Dual-pane glass viewing door, insulated to prevent condensation
  • High-density CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations, minimizes operating costs
  • Positive, forced-air circulation to maintain temperature uniformity at all drawer levels
  • Directional air flow assures quick recovery after door openings
  • Self-closing doors close against closed-cell peripheral gasket
  • Door-locking provision
  • 2.5 cm access port on FRBB404
  • Adjustable leveling feet (optional casters available)
  • Smooth, scratch-resistant painted interior and exterior surfaces for easy cleaning

Optional accessories include:

  • 2 in.Stainless-steel interior
  • 2 in. Additional drawers, stainless steel drawer dividers
  • Heated glass doors and door-swing variations available on most models
Specifications
Condenser TypeDefrost
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 52.5 x 58 in. (73.7 x 133.4 x 50.8 cm)
Dimensions (L x W x H) Exterior26 x 56.5 x 79.2 in. (66 x 143.5 x 201.2 cm)
DisplayLED
DrawersStainless Steel (Drawer)
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior50.8 cm
HoldsBags (770)
InsulationCFC-free
Length (English) Exterior26 in.
Length (Metric) Exterior66 cm
No. of Drawers14
RefrigerantCFC-free
Shipping Weight (English)640 lb.
Shipping Weight (Metric)290 kg
Static Holding Time7 Days
TypeBlood Bank Refrigerator
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Cabinet MaterialSmooth, Scratch-resistant Paint
Capacity (English)51.1 cu. ft.
Capacity (Metric)1447 L
CompressorHeavy-duty, Industrial-grade, Hermetic
Door StyleGlass
Exterior FinishPainted
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeNEMA 5-15 P
StyleUpright
Temperature Range1°C to 4°C
Voltage115 V
Unit SizeEach