Forma™ High-Performance Chromatography Refrigerators
Actual product may vary
Thermo Scientific™

Forma™ High-Performance Chromatography Refrigerators

Benefit from the excellent temperature stability and full accessibility of this chromatography refrigerator.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Plug Type
FRCR2304A23.3 cu. ft.NEMA 5-15 P
FRCR2304D23.3 cu. ft.NEMA 6-15 P
FRCR2304V23.3 cu. ft.EU
FRCR3004A29 cu. ft.NEMA 5-15 P
FRCR3004D29 cu. ft.NEMA 6-15 P
FRCR3004V29 cu. ft.EU
FRCR4504A45.8 cu. ft.NEMA 5-15 P
FRCR4504D45.8 cu. ft.NEMA 6-15 P
FRCR4504V45.8 cu. ft.EU
FRCR5004A51.1 cu. ft.NEMA 5-15 P
FRCR5004D51.1 cu. ft.NEMA 6-15 P
FRCR5004V51.1 cu. ft.EU
Catalog number FRCR2304A
Price (MXN)
-
Capacity (English):
23.3 cu. ft.
Plug Type:
NEMA 5-15 P
Benefit from the excellent temperature stability and full accessibility of Thermo Scientific™ Forma™ High-Performance Chromatography Refrigerators, designed for a variety of applications requiring close temperature control. Our Forma chromatography refrigerators feature microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors selected for industrial, clinical and scientific use.

Microprocessor Control

  • Adjustable temperature control ranges from 1° to 8°C; factory preset to 4°C
  • Icon-based controls and displays include graphic references for universal operation
  • Setpoint security with key-operated, triple-position master switch controls power to all systems for added safety
  • Audible/visual warnings alert for overtemperature, undertemperature and power failure, with visual status reports on critical functions
  • Graphic thermometer confirms proper operation: steady green for normal, flashing top bar for overtemperature, flashing bulb for undertemperature
  • Advanced defrost sensor manages the defrost cycle, minimizing frost build-up to maintain refrigeration coil efficiency
  • Enlarged digital display offers resolution to within 0.1°C
  • Alarm has silence, ringback and automatic reset functions
  • Pushbutton alarm test verifies sensor continuity
  • Battery backup assures control panel function during power failure
  • System offers remote alarm contacts

Refrigeration System

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal; no drain lines required

Construction:

  • Top-mounted refrigeration and control systems (except sliding glass door model FRCR4504, base mounted)
  • Door lock provision on all models
  • One duplex vapor-proof interior outlet, continuous on (separate power cord provided)
  • Door-activated light switch on all models except FRCR4504, which has independent switch activated lights only
  • Epoxy-coated, open wire shelves, adjustable in 1 in. (2.5cm) increments
  • Multipane glass door(s) with spring-loaded door closures and a 90° stay-open feature (except sliding door model FRCR4504)
  • Positive, forced-air circulation to maintain temperature uniformity at all shelf levels
  • Peripheral closed-cell door gasket(s) to maintain temperature integrity
  • Two access ports, 2 in. (5cm) diameter, with hinged covers
  • Keyed door locks for security (except model FRCR4504)
  • 2 in. (5cm) casters (two locking, two nonlocking), factory installed
  • Separate power cord for interior outlets on models FRCR4504 and FRCR4504
  • High-density, CFC-free urethane foam insulation
  • Interior and exterior surfaces finished with a high-impact powder paint coating

Ordering Information:

Accessories (available separately) include: Voltage safeguard (freestanding); temperature recorder, 6 in. (15.2cm) circular chart, seven-day drive; additional access port, 2 in. (5cm) diameter, with cover; stainless steel interior and exterior; additional full or half size shelves; heated glass doors and door-swing variations (available on most models).

  • Warranty varies by country, please contact us for details
  • Specifications
    Amperage9.4 A
    Breaker15 A
    Cabinet MaterialStainless Steel
    Casters2 in. (5 cm) casters (two locking, two nonlocking), factory installed
    DefrostAutomatic
    Depth (English) Interior29 in.
    Depth (Metric) Interior73.7 cm
    Dimensions (D x W x H) Interior29 x 24 x 58 in. (73.7 x 61 x 147.3 cm)
    Electrical Requirements115 V 60 Hz
    Exterior FinishHigh-impact Powder Paint Coating
    Frequency60 Hz
    Height (English) Exterior58 in.
    Height (English) Interior58 in.
    Height (Metric) Interior147.3 cm
    InsulationHigh-density, CFC-free urethane foam insulation
    Length (English) Exterior36.4 in.
    Length (Metric) Exterior201.2 cm
    Monitoring OptionsAlarm, Recorder
    PortsTwo access ports for media or probes
    RefrigerantCFC-free
    Shelves2 Half
    Shipping Weight (English)425 lb.
    Shipping Weight (Metric)193 kg
    TypeChromatography Refrigerator
    Weight (Metric)193 kg
    Width (English) Exterior28 in.
    Width (English) Interior24 in.
    Width (Metric) Exterior71.1 cm
    Width (Metric) Interior61 cm
    Capacity (English)23.3 cu. ft.
    Capacity (Metric)659 L
    Certifications/ComplianceCE, cUL, UL
    CompressorHeavy-duty, Industrial-grade, Hermetic
    Door StyleSingle Glass
    No. of Doors1
    Plug TypeNEMA 5-15 P
    Temperature Range1°C to 8°C
    Voltage115 V
    Unit SizeEach