Search
Search
| Catalog Number | Capacity (English) | Voltage | Plug Type |
|---|---|---|---|
| FRGL2304A | 23.3 cu. ft. | 115 V | NEMA 5-15 P |
| FRGL1204A | 11.5 cu. ft. | 115 V | NEMA 5-15 P |
| FRGL1204D | 11.5 cu. ft. | 208/230 V | NEMA 6-15 P |
| FRGL1204V | 11.5 cu. ft. | 230 V | EU |
| FRGL2304D | 23.3 cu. ft. | 208/230 V | NEMA 6-15 P |
| FRGL2304V | 23.3 cu. ft. | 230 V | EU |
| FRGL3004A | 29.2 cu. ft. | 115 V | NEMA 5-15 P |
| FRGL3004D | 29.2 cu. ft. | 208/230 V | NEMA 6-15 P |
| FRGL3004V | 29.2 cu. ft. | 230 V | EU |
| FRGL5004A | 51.1 cu. ft. | 115 V | NEMA 5-20 P |
| FRGL5004D | 51.1 cu. ft. | 208/230 V | NEMA 6-15 P |
| FRGL5004V | 51.1 cu. ft. | 230 V | EU |
Microprocessor Control:
Construction:
Refrigeration System:
Ordering Information:
Note:
Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.
Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.
Warranty varies by country, please contact us for details