Forma™ High-Performance Lab Refrigerators with Glass Doors
Actual product may vary
Forma™ High-Performance Lab Refrigerators with Glass Doors
Forma™ High-Performance Lab Refrigerators with Glass Doors
Thermo Scientific™

Forma™ High-Performance Lab Refrigerators with Glass Doors

Fit a variety of space and storage requirements with high-performance laboratory refrigerators — ideal for industrial, clinical and scientific use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)VoltagePlug Type
FRGL4504D45.8 cu. ft.208/230 VNEMA 6-15 P
FRGG1204A11.5 cu. ft.115 VNEMA 5-15 P
FRGG1204D11.5 cu. ft.208/230 VNEMA 6-15 P
FRGG1204V11.5 cu. ft.230 VEU
FRGG1204W11.5 cu. ft.230 VUK
FRGG2304A23 cu. ft.115 VNEMA 5-15 P
FRGG2304D23 cu. ft.208/230 VNEMA 6-15 P
FRGG2304V23 cu. ft.230 VEU
FRGG2304W23 cu. ft.230 VUK
FRGG3004A29.2 cu. ft.115 VNEMA 5-15 P
FRGG3004D29.2 cu. ft.208/230 VNEMA 6-15 P
FRGG3004W29.2 cu. ft.230 VUK
FRGL4504A45.8 cu. ft.115 VNEMA 5-15 P
FRGL4504V45.8 cu. ft.230 VEU
FRGG5004A51.1 cu. ft.115 VNEMA 5-20 P
FRGG5004V51.1 cu. ft.230 VEU
FRGG5004W51.1 cu. ft.230 VUK
Catalog number FRGL4504D
Price (MXN)
-
Capacity (English):
45.8 cu. ft.
Voltage:
208/230 V
Plug Type:
NEMA 6-15 P
Fit a variety of space and storage requirements with Thermo Scientific™ Forma™ High-Performance Lab Refrigerators with Glass Doors — ideal for industrial, clinical and scientific use. Our Forma lab refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors ideal for industrial, clinical and scientific use.
Key Features:
  • Wide range of cabinet sizes to fit virtually any application need
  • Positive, forced-air circulation to maintain temperature uniformity, protecting samples and inventory
  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control:

  • Easy-to-use controls with visual displays
  • Alarm silence, ringback and automatic reset functions
  • Setpoint security with key-operated, triple-position master switch that controls power to all systems
  • Audible/visual alarms for power failures and high/low temperature

Construction:

  • High-density, CFC-free urethane foam insulation protects cabinet from ambient temperature fluctuations and minimizes operating costs.
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
  • Directed airflow allows for rapid temperature recovery.
  • Interiors and exteriors are finished with a high-impact powder paint coating.
  • Doors and fiited with full-length handles (except FRGL4504 models).
  • Illuminated interiors have a door-activated ON/OFF switch; independent switch on control panel.
  • Self-closing doors have door lock provision.
  • Epoxy-coated, open-wire shelves are adjustable in 1 in. (2.5cm) increments.

Refrigeration System:

  • Heavy-duty, industrial-grade hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Ordering Information:

V and W models are not available in North America. Contact your customer service or sales representative for more information.

Notes:

  • Performance may be affected by ambient temperature and humidity conditions, sample loading preferences, and frequency of door openings.
  • Specified interior volumes are nominal, and usable capacities may be offset by shelves, drawers, blower coils or cabinet protrusions.
  • Options include freestanding low-voltage booster; built-in temperature chart recorder; 2in. (5cm) media/probe port, with cover; stainless-steel interiors and exteriors; 2 in. (5cm) casters; extra shelves; full-view double-pane glass doors.
  • Warranty varies by country, please contact us for details
Specifications
Amperage8.5 A
Breaker15A
Casters2 in. (5cm) casters (two locking, two nonlocking), factory installed
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior26 in.
Depth (Metric) Interior66 cm
Dimensions (D x W x H) Interior26 x 52.5 x 58 in. (66 x 133.4 x 147.3 cm)
Dimensions (L x W x H) Exterior34.5 x 56.5 x 79.1 in. (87.6 x 143.5 x 200.9 cm)
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Height (English) Exterior79.1 in.
Height (English) Interior58 in.
Height (Metric) Exterior200.9 cm
Height (Metric) Interior147.3 cm
InsulationCFC-free
InteriorHigh-impact Powder Paint Coating
Length (English) Exterior34.5 in.
Length (Metric) Exterior87.6 cm
Ports1 in. (2.5cm) access port
RefrigerantCFC-free
Shipping Weight (English)670 lb.
Shipping Weight (Metric)304 kg
TypeHigh-Performance Refrigerator
Width (English) Exterior56.5 in.
Width (English) Interior52.5 in.
Width (Metric) Exterior143.5 cm
Width (Metric) Interior133.4 cm
Cabinet MaterialStainless Steel
Capacity (English)45.8 cu. ft.
Capacity (Metric)1297 L
CompressorHeavy-duty, Industrial-grade, Hermetic
Door StyleSliding Glass
Exterior FinishHigh-impact Powder Paint Coating
Monitoring OptionsAlarm, Recorder
No. of Doors2
Plug TypeNEMA 6-15 P
Shelves8
Temperature Range1°C to 8°C
Voltage208/230 V
Unit SizeEach