Forma™ Pharmacy Refrigerators
Forma™ Pharmacy Refrigerators
Actual product may vary
Forma™ Pharmacy Refrigerators
Forma™ Pharmacy Refrigerators
Thermo Scientific™

Forma™ Pharmacy Refrigerators

Store and retrieve pharmacy products with ease when utilizing Thermo Scientific™ Forma™ Pharmacy Refrigerators.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Plug TypeVoltage
FRPH3004A29.2 cu. ft.NEMA 5-15 P115 V
FRPH1204A11.5 cu. ft.NEMA 5-15 P115 V
FRPH1204D11.5 cu. ft.NEMA 5-20 P208/230 V
FRPH1204V11.5 cu. ft.EU230 V
FRPH2304A23.3 cu. ft.NEMA 5-15 P115 V
FRPH2304D23.3 cu. ft.NEMA 6-15 P208/230 V
FRPH2304V23.3 cu. ft.EU230 V
FRPH3004D29.2 cu. ft.NEMA 6-15 P208/230 V
FRPH3004V29.2 cu. ft.EU230 V
FRPH5004A51.1 cu. ft.NEMA 5-15 P115 V
FRPH5004D51.1 cu. ft.NEMA 6-15 P208/230 V
FRPH5004V51.1 cu. ft.EU230 V
Catalog number FRPH3004A
Price (MXN)
-
Capacity (English):
29.2 cu. ft.
Plug Type:
NEMA 5-15 P
Voltage:
115 V

Store and retrieve pharmacy products with ease, utilizing Thermo Scientific™ Forma™ Pharmacy Refrigerators. Developed for stable temperature control over a range of 1° to 8°C, refrigerators feature microprocessor control, positive airflow systems, industrial-quality cabinet construction, extra-strength refrigeration compressors and full-extension stainless-steel roll-out drawers.

Microprocessor Control:

  • Temperature adjustable from 1° to 8°C (factory preset at 4°C)
  • Icon-based controls, displays and graphic references for universal operation
  • Security setpoint with key-operated, triple-position master switch for added security
  • Audible/visual warnings for over-temperature, under-temperature and power failure
  • Battery backup for control panel function during power failure
  • Alarm silence, ringback and automatic reset functions

Refrigeration System:

  • Heavy-duty, industrial-grade, hermetically sealed compressors
  • Automatic defrost for optimum cooling capacity
  • Automatic condensate removal: no drain lines required

Construction:

  • Full extension stainless steel drawers are fully adjustable.
  • Full-view glass door(s), double-pane construction eliminates condensation.
  • High-density, CFC-free insulation protects against ambient temperature variations and minimizes running costs.
  • Full-view, lockable glass door(s) with double pane construction eliminate condensation.
  • Positive, forced-air circulation maintains temperature uniformity at all shelf levels.
  • Directional air flow assures quick recovery after door openings.
  • Interior cabinet has lights with door activated on/off switch, plus independent switch on control panel
  • Unit includes door locking provision.
  • Smooth scratch-resistant painted interior and exterior surfaces allow for easy cleaning.

Note:

Product performance may be affected by ambient temperature conditions, humidity conditions, sample loading preferences and frequency of door openings. Published interior volumes are nominal; useable cu.ft. (L) capacities may be offset by shelves, drawers, blower coils or cabinet protrusions. For specific cabinet dimensions and allowances or for clearance tolerances, contact our sales representatives.

Ordering Information:

Options and accessories include: Low-voltage booster (freestanding); 6 in. seven-day circular temperature chart recorder (built-in); 2 in. media/probe port with cover; stainless-steel interiors; 2 in. mobility casters; extra shelves and drawers. Contact your customer service or sales representative for details.

Specifications
Amperage9.4 A
Breaker15A
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 30 x 58 in. (73.7 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior36.4 x 34.0 x 79.2 in. (92.5 x 86.4 x 201.2 cm)
DrawersStainless Steel (Drawer)
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
InsulationCFC Free
Length (English) Exterior36.4 in.
Length (Metric) Exterior92.5 cm
No. of Drawers6
Rack Capacity6
RefrigerantCFC-free
Shipping Weight (English)505 lb.
Shipping Weight (Metric)227 kg
TypePharmacy Refrigerator
Width (English) Exterior34.0 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Cabinet MaterialSmooth, Scratch-resistant Paint
Capacity (English)29.2 cu. ft.
Capacity (Metric)826 L
Certifications/ComplianceUL
CompressorHeavy-duty, Industrial-grade, Hermetic
Door StyleGlass
Exterior FinishPainted
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeNEMA 5-15 P
StyleUpright
Temperature Range1°C to 8°C
Voltage115 V
Unit SizeEach