E-Gel™ Agarose Gels Starter Pak, 2%

Catalog number: G600002

Invitrogen™  Related applications: Nucleic Acid Gel Electrophoresis & Blotting

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

E-Gel® Single Comb Gels are supplied in a 12-well mini-gel format, with a choice of either SYBR Safe™, or ethidium bromide DNA stain. Each gel contains a single row of 12 sample wells. E-Gels are available in two pack sizes-a Starter Pak, and 18-gel multi-paks.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Gel Percentage: 2 %
Gel Type: E-Gel®
In-Gel Dye: Ethidium Bromide
Product Line: E-Gel®
Product Size: 1 pack
Well Format: Single Comb
Wells: 12 wells
Shipping Condition: Room Temperature

Contents & storage

Starter Paks include 6 E-Gels, the E-Gel® PowerBase™ v.4, and a manual. 18-Paks contain 18 gels and a manual. Store at room temperature.

Documents

Manuals & protocols

Recommended products